Shop All Hard Case Storage
Pelican
Black Protective Case, 32.58"L x 18.40"W x 11.02"D
Mfr # 016150-0041-110
Zoro # G6414479
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Wheels, Padded Divider
- Material Plastic
- Features Business Card Holder, Durable, Lightweight
- Overall Depth 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 016150-0041-110
- Zoro # G6414479
- UPC # 019428132088
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 11 in |
Overall Length | 32 5/8 in |
Overall Width | 18 3/8 in |
Lid Depth | 2 in |
Inside Depth | 9 3/8 in |
Inside Width | 15 1/2 in |
Inside Length | 29 5/8 in |
Bottom Depth | 7 3/8 in |
Padlock Hole Diameter | 5/16 in |
Overall Depth9 | No |
Overall Length22 | No |
Inside Width Range | 10 to 16 in |
Overall Depth14 | Yes |
Overall Length9 | No |
Inside Depth Range | 4 to 10 in |
Inside Length Range | Longer than 20 in |
Overall Length14 | No |
Depth (Top Lid - Bottom) | 2 in - 7 3/8 in |
Overall Depth22 | Yes |
Overall Width22 | Yes |
Carry-On Size | No |
Overall Width9 | No |
Inside WxLxD | 15 1/2 in x 29 5/8 in x 9 3/8 in |
Overall WxLxD | 18 3/8 in x 32 5/8 in x 11 in |
Overall Width14 | No |
Description
This Pelican 016150-0041-110-G Protective Air Case is the perfect way to transport your tools. It is made of a durable, lightweight polypropylene blend that will protect your equipment from damage. The protective case has a business card holder and allows you to easily access your equipment. This black rolling case has an overall depth of 11 3/4 in., length of 33 3/8 in., width of 16 in., and inside depth of 9 25/64 in., inside width of 15 1/2 in., and inside length of 29 19/32 in.. It also has a case type as well as an overall height, length, and width. If you are looking for a protective air case that will protect your equipment while transporting it, this Pelican Case is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Crimping Tool Die (15528SS)
- OSG Spiral Point Tap, Plug 2 Flutes (1212801)
- XCELITE Spline Blade, Bristol 6-Flute, .069" (9963N)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2530)
- PELICAN Olive Drab Green Protective Case, 16.44"L x 13"W x 6.82"D (1450-001-130)
- PELICAN Desert Tan Protective Case, 33.43" L x 28.4" W x 17.65" D (1690-001-190)
- PELICAN Black Protective Case, 20-1/2"L x 20-1/2"W x 19"D (340)
- PELICAN Black Protective Case, 31.3" L x 20.4" W x 15-1/2" D (IM2975-00001)
- PELICAN Black Rolling Case, 26.2"L x 23"W x 13.68"D, Material: Polypropylene (1610MNF)
- PELICAN Black Protective Case, 31.59"L x 20.47"W x 12.4"D (1650NF)
- PELICAN Black Protective Case, 22"L x 13.81"W x 9"D (1510LOC)
- Pelican Hard Case Storage