Shop All Hard Case Storage
Pelican
Black Protective Case, 31.59" L x 22.9" W x 19.48" D
Mfr # 1660NF
Zoro # G4785514
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (4) Polyurethane Wheels with Stainless Steel Bearings, 2-Person Fold Down Handles, Automatic Pressure Equalization Valve, O-Ring Seal, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors
- Material Plastic
- Features 4 Strong Polyurethane Wheels with Stainless Steel Bearings, Watertight, Crushproof, Dustproof, Automatic Pressure Equalization Valve, O-Ring Seal, Stainless Steel Hardware, 3 Pick N Pluck(TM)
- Overall Depth 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1660NF
- Zoro # G4785514
- UPC # 019428087913
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 19 1/2 in |
Overall Length | 31 5/8 in |
Overall Width | 23 in |
Inside Depth | 17 5/8 in |
Bottom Depth | 14 1/8 in |
Inside Length | 28 1/4 in |
Inside Width | 19 5/8 in |
Lid Depth | 3 1/2 in |
Depth | 19.5" |
Width | 23" |
Inside Length Range | Longer than 20 in |
Inside WxLxD | 19 5/8 in x 28 1/4 in x 17 5/8 in |
Inside Width Range | Wider than 16 in |
Padlock Hole Diameter | 5/16 in |
Depth (Top Lid - Bottom) | 3 1/2 in - 14 1/8 in |
Inside Depth Range | 12 to 18 in |
Description
The Pelican 1660-021-110-G Black Rolling Case is the ideal storage solution for transporting your valuable equipment. The case has 4 strong polyurethane wheels with stainless steel bearings, ensuring that it is easy to transport. It is watertight, crushproof and dustproof thanks to its automatic pressure equalization valve, O-ring seal and stainless steel hardware. This 31 5/8 in. long rolling case also features a pick n pluck foam interior so you can customise it to suit your needs. The Pelican 1660 Roller Case will keep your equipment safe during transportation, allowing you to work with peace of mind.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO M12N 12 in. Straight Cut Aluminum Snip (M12N)
- BOSCH 3In20TPIBIMT-ShkLaminateFlooring, PK5 (T101AOF)
- BOSCH Hammer Drill, 1/2", 8.5A, 0 to 51,000bpm (HD18-2)
- 3M Random Orbital Pistol Grip Sander, 3" (541060)
- PELICAN Black Protective Case, 24.76"L x 15.5"W x 8.24"D (015550-0011-110)
- PELICAN Black Protective Case, 24.4"L x 19.36"W x 8.79"D (1600NF)
- PELICAN Orange Protective Case, 22.07"L x 17.92"W x 10.42"D (1560-000-150)
- PELICAN Black Protective Case, 19.2"L x 15.2"W x 7.3"D (IM2400)
- PELICAN Panel Frame Kit for 1120 (1120PF)
- PELICAN Case, 18-1/4 InLx13-1/2 InWx6-3/4 InD, YL (IM2300)
- PLATT Black Blow-Molded Case, 10-1/2"L x 7"W x 2-1/4"D (206)
- Pelican Hard Case Storage