Shop All Hard Case Storage
Pelican
Black Protective Case, 31.3"L x 20.4"W x 12"D
Mfr # IM2950
Zoro # G3047165
original price:
$456.76
9% off
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Padlockable Hasps, In-line Wheels, Pick and Pluck Foam, Telescoping Handle, Three Double Layer Soft Grip Handles, Vortex(R) Valve
- Material Plastic
- Features (3) Double Layer, Hardick Case, Soft Grip Handles
- Overall Depth 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # IM2950
- Zoro # G3047165
- UPC # 825494000745
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 12 1/4 in |
Overall Length | 31 1/4 in |
Overall Width | 20 3/8 in |
Inside Length | 29 in |
Lid Depth | 2 in |
Inside Width | 18 in |
Inside Depth | 10 1/2 in |
Bottom Depth | 8 1/2 in |
Width | 31.3" |
Depth | 20.4" |
Height | 12.2" |
Inside Length Range | Longer than 20 in |
Overall Length2 | No |
Padlock Hole Diameter | 1/4 in |
Inside Width Range | Wider than 16 in |
Overall Length1 | No |
Overall Width1 | No |
Inside Depth Range | Deeper than 10 in |
Overall WxLxD | 20 3/8 in x 31 1/4 in x 12 1/4 in |
Carry-On Size | No |
Overall Width2 | Yes |
Depth (Top Lid - Bottom) | 2 in - 8 1/2 in |
Inside WxLxD | 18 in x 29 in x 10 1/2 in |
Overall Depth1 | No |
Overall Length22 | No |
Overall Depth9 | No |
Overall Width22 | Yes |
Overall Depth22 | Yes |
Overall Width9 | No |
Overall Depth14 | Yes |
Overall Length14 | No |
Overall Width14 | No |
Overall Length9 | No |
Description
Protective Case, Bottom Depth 8 1/2 in, Closure Type Press and Pull, Color Black, Foam Design Flat, Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Yes, Inside Depth 10 1/2 in, Inside Length 29 in, Inside Width 18 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 5, Number of Wheels 2, Overall Depth 12 1/4 in, Overall Length 31 1/4 in, Overall Width 20 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 180)
- URREA Combination Ratchet Wrench, 1/2". (1216CM)
- STARRETT Band Saw Blade, 8 ft. 10" L, 5/8" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91450-08-10)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/4 in Size, Standard Socket, black oxide (68110)
- PELICAN Panel Frame Kit for 1550 Case (1550PF)
- PELICAN O-Ring Lid for 1610/20 (1623)
- PELICAN Black Protective Case, 31.3" L x 20.4" W x 12.2" D (IM2950)
- PELICAN Black Protective Case, 16.8"L x 13.23"W x 4.47"D (1470-001-110)
- PELICAN Black Protective Case, 21.6"L x 17-1/4"W x 4.9"D (1495-000-110)
- PELICAN Panel Frame Kit for 1400 (1400PF)
- NANUK CASES Case with Foam Insert for DJI(TM), 910S-080GP-0A0-20283 (910S-080GP-0A0-20283)
- Pelican Hard Case Storage