Shop All Hard Case Storage
Pelican
Black Protective Case, 31.3" L x 20.4" W x 15-1/2" D
Mfr # IM2975-00001
Zoro # G3047156
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Padlockable Hasps, Foam, In-Line Wheels, Telescoping Handle, Three Double Layer Soft Grip Handles, Vortex(R) Valve
- Material Plastic
- Features (3) Double Layer, Hardick Case, Soft Grip Handles
- Overall Depth 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # IM2975-00001
- Zoro # G3047156
- UPC # 825494002367
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 15 1/2 in |
Overall Length | 31 1/4 in |
Overall Width | 20 3/8 in |
Inside Width | 18 in |
Bottom Depth | 11 3/4 in |
Inside Length | 29 in |
Lid Depth | 2 in |
Inside Depth | 13 3/4 in |
Width | 31.3" |
Height | 15.5" |
Depth | 20.4" |
Overall Width2 | Yes |
Carry-On Size | No |
Overall Length1 | No |
Inside Depth Range | Deeper than 10 in |
Overall WxLxD | 20 3/8 in x 31 1/4 in x 15 1/2 in |
Padlock Hole Diameter | 1/4 in |
Overall Width1 | No |
Inside WxLxD | 18 in x 29 in x 13 3/4 in |
Depth (Top Lid - Bottom) | 2 in - 11 3/4 in |
Overall Length2 | No |
Inside Width Range | Wider than 16 in |
Inside Length Range | Longer than 20 in |
Overall Depth1 | No |
Overall Width9 | No |
Overall Width14 | No |
Overall Width22 | Yes |
Overall Length22 | No |
Overall Length14 | No |
Overall Length9 | No |
Overall Depth14 | No |
Overall Depth9 | No |
Overall Depth22 | Yes |
Description
Protective Case, Bottom Depth 11 3/4 in, Closure Type Press and Pull, Color Black, Foam Design Flat, Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Yes, Inside Depth 13 3/4 in, Inside Length 29 in, Inside Width 18 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 5, Number of Wheels 2, Overall Depth 15 1/2 in, Overall Length 31 1/4 in, Overall Width 20 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD991P2)
- MILWAUKEE TOOL Chuck Key (48-66-2110)
- MORSE Band Saw Blade, 10 ft. 5 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal (ZWEFR14MAT-10' 5)
- SK PROFESSIONAL TOOLS Screwdriver 3/16 in Round (85002)
- PELICAN Black Protective Case, 24.83"L x 19.69"W x 11.88"D (1610)
- PELICAN Black Protective Case, 33.3"L x 24.4"W x 19.3"D (IM3075)
- PELICAN Lid Organizer for 1690 (1699)
- PELICAN Black Protective Case, 24.76"L x 15.4"W x 8.2"D (015350-0042-110)
- PELICAN Desert Tan Protective Case, 16.44"L x 13"W x 6.82"D (1450)
- PELICAN Black Rolling Case, 26.2"L x 23"W x 15.61"D, Material: Polypropylene (1620MNF)
- PELICAN Black Protective Case, 39.8" L x 16-1/2" W x 6.7" D (IM3100)
- Pelican Hard Case Storage