Shop All Hard Case Storage
Pelican
Black Protective Case, 31.3" L x 20.4" W x 12.2" D
Mfr # IM2950
Zoro # G7684817
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Padlockable Hasps, (3) Double Layer Soft Grip Handles, In-Line Wheels, Telescoping Handle, Vortex(R) Valve
- Material Plastic
- Features Two Stainless Steel Padlock Protectors, Two Integrated Key Lockable Latches, Powerful Hinges, O-Ring Seal, Five Press and Pull Latches
- Overall Depth 12 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # IM2950
- Zoro # G7684817
- UPC # 825494000738
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 12 1/4 in |
Overall Length | 31 1/4 in |
Overall Width | 20 3/8 in |
Inside Depth | 10 1/2 in |
Inside Length | 29 in |
Inside Width | 18 in |
Lid Depth | 2 in |
Bottom Depth | 8 1/2 in |
Width | 24.4" |
Depth | 12.2" |
Inside Width Range | Wider than 16 in |
Carry-On Size | No |
Padlock Hole Diameter | 1/4 in |
Overall Width1 | No |
Inside WxLxD | 18 in x 29 in x 10 1/2 in |
Overall Width2 | Yes |
Overall Length1 | No |
Overall WxLxD | 20 3/8 in x 31 1/4 in x 12 1/4 in |
Overall Length2 | No |
Overall Depth1 | No |
Inside Length Range | Longer than 20 in |
Inside Depth Range | Deeper than 10 in |
Depth (Top Lid - Bottom) | 2 in - 8 1/2 in |
Overall Depth9 | No |
Overall Depth22 | Yes |
Overall Width14 | No |
Overall Length22 | No |
Overall Width22 | Yes |
Overall Length14 | No |
Overall Depth14 | Yes |
Overall Length9 | No |
Overall Width9 | No |
Description
Protective Case, Bottom Depth 8 1/2 in, Closure Type Press and Pull, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 10 1/2 in, Inside Length 29 in, Inside Width 18 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 5, Number of Wheels 2, Overall Depth 12 1/4 in, Overall Length 31 1/4 in, Overall Width 20 3/8 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Pouch, Black, Polyester (TB-CT-25X-2BES)
- GREY PNEUMATIC External Torx Set 3/8" Dr, 9 Pieces (1219ET)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 20MM 1887 (C25004)
- KEO Countersink, 3 FL, 82 Deg, 1/8, Carbide (55750)
- PELICAN Black Protective Case, 16.4"L x 8.71"W x 13.15"D (1437)
- PELICAN Black Protective Case, 24.4"L x 19.36"W x 8.79"D (1600NF)
- PELICAN Black Protective Case, 24.6"L x 19.7"W x 11.7"D (IM2720)
- PELICAN Black Protective Case, 19.2"L x 15.2"W x 9"D (IM2450)
- PELICAN Black Protective Case, 19.8"L x 13.9"W x 4.68"D (1490)
- PELICAN Yellow Micro Case, 5.88"L x 4.06"W x 2.12"D (1010)
- SKB Black Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4B-E)
- Pelican Hard Case Storage