Pelican

Black Protective Case, 31.28"L x 24.2"W x 17.48"D


product price: $591.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Includes Pick-N-Pluck Foam
  • Material Polypropylene
  • Features Crushproof, Dustproof, Open Cell Core with Solid Wall Design, Reinforced Corners, Watertight
  • Overall Depth 17.48"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Depth 17.48"
Overall Length 31.28"
Overall Width 24.21"
Inside Width 20.98 in
Inside Depth 15.5 in
Inside Length 27.7 in
Exterior Width 24.21 in
Exterior Length 31.28 in
Exterior Depth 17.4844 in
Exterior Height 17.48 in
Inside Height 15.5 in

Description

Protective Case, Product Type Protective Case, For Use With Pelican Classic, Housing Material Polypropylene, Mounting Location Portable/Handheld, Inside Height 15.5 in, Inside Length 27.7 in, Inside Width 20.98 in, IP Rating IP67, Mount Type Portable with Handle, Standards Def Stan 81-41, Lock Type Lockable, Carrying Type Handle, Closure Type Latch, Color Black, Exterior Height 17.48 in, Exterior Length 31.28 in, Exterior Width 24.21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.