Shop All Hard Case Storage
Pelican
Black Protective Case, 27"L x 27-1/2"W x 16.3"D
Mfr # 1640
Zoro # G6196531
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Pick-N-Pluck Foam
- Material Polypropylene
- Features Automatic Pressure Equalization Valve, Crushproof, Dustproof, Open Cell Core with Solid Wall Design, Watertight
- Overall Depth 16.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1640
- Zoro # G6196531
- UPC # 019428101558
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 16.3" |
Overall Length | 27.2" |
Overall Width | 27-1/2" |
Inside Depth | 13.9063 in |
Exterior Width | 27.5 in |
Inside Length | 23.7 in |
Exterior Length | 27.2 in |
Exterior Depth | 16.3125 in |
Inside Width | 24 in |
Inside Height | 13.9 in |
Exterior Height | 16.3 in |
Description
Protective Case, Product Type Protective Case, For Use With Pelican Classic, Housing Material Polypropylene, Mounting Location Portable/Handheld, Inside Height 13.9 in, Inside Length 23.7 in, Inside Width 24 in, IP Rating IP67, Mount Type Portable with Handle, Standards Def Stan 81-41, Lock Type Lockable, Carrying Type Handle, Closure Type Latch, Color Black, Exterior Height 16.3 in, Exterior Length 27.2 in, Exterior Width 27.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL Hole Saw Mandrel, Shank 3/8", 1-1/4" to 4" (5519)
- DRILL AMERICA m35x1.5 Carbon Steel Hex Die (DWTSMH35X1.5)
- DIXON Hex Wrench, Single Sided, 4 in Tip, Aluminum Blade (25H-400)
- DRILL AMERICA m10x1.5 HSS 4 Flute Hand Tap Set (DWTS10X1.5)
- PELICAN Desert Tan Protective Case, 13.37"L x 11.62"W x 6"D (1400NF)
- PELICAN Black Protective Case, 22.07"L x 17.9"W x 10.4"D (1560)
- PELICAN Yellow Protective Case, 16"L x 12.7"W x 6.6"D (IM2200)
- PELICAN Desert Tan Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500-000-190)
- PELICAN Desert Tan Protective Case, 24.83"L x 19.69"W x 11.88"D (1610-021-190)
- PELICAN Case, 18-1/4 InLx13-1/2 InWx6-3/4 InD, YL (IM2300)
- PELICAN Black Protective Case, 31.59" L x 22.9" W x 19.48" D (1660NF)
- Pelican Hard Case Storage