Shop All Hard Case Storage
Pelican
Black Protective Case, 24.9"L x 23.7"W x 13"D
Mfr # IM2875
Zoro # G7684801
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Padlockable Hasps, Foam, In-Line Wheels, Telescoping Handle, Three Double Layer Soft Grip Handles, Vortex(R) Valve
- Material Plastic
- Features (3) Double Layer, Hardick Case, Soft Grip Handles
- Overall Depth 13 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # IM2875
- Zoro # G7684801
- UPC # 825494004958
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 13 1/8 in |
Overall Length | 24 7/8 in |
Overall Width | 23 3/4 in |
Inside Length | 22 1/2 in |
Bottom Depth | 9 3/8 in |
Lid Depth | 2 in |
Inside Depth | 11 3/8 in |
Inside Width | 21 in |
Depth | 13.1" |
Width | 23.7" |
Overall Length2 | No |
Overall WxLxD | 23 3/4 in x 24 7/8 in x 13 1/8 in |
Overall Width2 | No |
Inside Depth Range | Deeper than 10 in |
Inside Length Range | Longer than 20 in |
Padlock Hole Diameter | 3/8 in |
Overall Length1 | No |
Inside Width Range | Wider than 16 in |
Overall Width1 | No |
Depth (Top Lid - Bottom) | 2 in - 9 3/8 in |
Carry-On Size | No |
Inside WxLxD | 21 in x 22 1/2 in x 11 3/8 in |
Overall Depth1 | No |
Overall Length9 | No |
Overall Length22 | No |
Overall Depth22 | Yes |
Overall Depth14 | Yes |
Overall Depth9 | No |
Overall Length14 | No |
Overall Width9 | No |
Overall Width14 | No |
Overall Width22 | No |
Description
Protective Case, Bottom Depth 9 3/8 in, Closure Type Press and Pull, Color Black, Foam Design Flat, Pick and Pluck, Handle Style Telescoping, Includes Foam Insert Yes, Inside Depth 11 3/8 in, Inside Length 22 1/2 in, Inside Width 21 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 13 1/8 in, Overall Length 24 7/8 in, Overall Width 23 3/4 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 138-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (203875)
- CHICAGO PNEUMATIC 0.498" Round Pistol Air Hammer 1800 bpm (CP717)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-125-010X)
- KO-KEN Socket 10mm Nut Grip 32mm 1/4 Sq. Drive (2350X-10)
- PELICAN Olive Drab Green Protective Case, 39.8"L x 16-1/2"W x 6.7"D (IM3100)
- PELICAN Black Protective Case, 31.59"L x 20.47"W x 12.4"D (1650NF)
- PELICAN Desert Tan Protective Case, 27.2"L x 27-1/2"W x 16.3"D (1640-000-190)
- PELICAN Black Protective Case, 24.76"L x 15.4"W x 8.24"D (1555AIR)
- PELICAN Black Rolling Case, 26.2"L x 23"W x 15.61"D, Material: Polypropylene (1620MNF)
- PELICAN Black Protective Case, 19.7"L x 12"W x 18"D (1440)
- PELICAN Panel Frame Kit for 1450 (1450PF)
- Pelican Hard Case Storage