Shop All Hard Case Storage
Pelican
Black Protective Case, 24.9"L x 23.7"W x 13.1"D
Mfr # IM2875
Zoro # G3047171
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Padlockable Hasps, (3) Double Layer Soft Grip Handles, In-Line Wheels, Telescoping Handle, Vortex(R) Valve
- Material Plastic
- Features Two Stainless Steel Padlock Protectors, Two Integrated Key Lockable Latches, Powerful Hinges, O-Ring Seal, Six Press and Pull Latches
- Overall Depth 13 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # IM2875
- Zoro # G3047171
- UPC # 825494004941
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 13 1/8 in |
Overall Length | 24 7/8 in |
Overall Width | 23 3/4 in |
Lid Depth | 2 in |
Inside Depth | 11 3/8 in |
Inside Width | 21 in |
Bottom Depth | 9 3/8 in |
Inside Length | 22 1/2 in |
Depth | 13.1" |
Width | 23.7" |
Carry-On Size | No |
Overall Depth1 | No |
Overall WxLxD | 23 3/4 in x 24 7/8 in x 13 1/8 in |
Padlock Hole Diameter | 3/8 in |
Inside WxLxD | 21 in x 22 1/2 in x 11 3/8 in |
Overall Width2 | No |
Inside Length Range | Longer than 20 in |
Overall Width1 | No |
Inside Width Range | Wider than 16 in |
Inside Depth Range | Deeper than 10 in |
Overall Length2 | No |
Overall Length1 | No |
Depth (Top Lid - Bottom) | 2 in - 9 3/8 in |
Overall Length22 | No |
Overall Width22 | No |
Overall Length9 | No |
Overall Depth22 | Yes |
Overall Width9 | No |
Overall Length14 | No |
Overall Depth14 | Yes |
Overall Width14 | No |
Overall Depth9 | No |
Description
Protective Case, Bottom Depth 9 3/8 in, Closure Type Press and Pull, Color Black, Handle Style Telescoping, Includes Foam Insert No, Inside Depth 11 3/8 in, Inside Length 22 1/2 in, Inside Width 21 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 13 1/8 in, Overall Length 24 7/8 in, Overall Width 23 3/4 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 01 225)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1517)
- MELIN TOOL CO Carbide GP End Mill Ball 5/64X3/16, Number of Flutes: 2 (AMG-402-1/2-B-ALTIN)
- THOR 12-3/4", 40oz dead blow hammer (TH1616)
- PELICAN ProtAirCase, 9 39/64 in, PrPu, Blk (016070-0011-110)
- PELICAN Desert Tan Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500-000-190)
- PELICAN Black Protective Case, 24.6"L x 19.7"W x 8.6"D (IM2700)
- PELICAN O-Ring Lid for 1690 Cases (1693)
- PELICAN Desert Tan Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- PELICAN Black Protective Case, 31.3" L x 20.4" W x 15-1/2" D (IM2975-00001)
- PELICAN Black Protective Case, 38.12"L x 16"W x 6.12"D (017000-0010-110)
- Pelican Hard Case Storage