Shop All Hard Case Storage
Pelican
Black Protective Case, 24.8"L x 19.69"W x 11.88"D
Mfr # 016100-0050-110
Zoro # G6414418
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (4) Wheels, Retractable Handle, TrekPak Divider
- Material Plastic
- Features Strong Polyurethane Wheels with Stainless Steel Bearings, Watertight, Crushproof, Dustproof, Automatic Pressure Equalization Valve, O-Ring Seal, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors, 3 level Pick N Pluck(TM) with Convoluted Lid Foam
- Overall Depth 11 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # 016100-0050-110
- Zoro # G6414418
- UPC # 019428137472
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 11 7/8 in |
Overall Length | 24 7/8 in |
Overall Width | 19 3/4 in |
Inside Depth | 10 5/8 in |
Lid Depth | 2 in |
Inside Length | 21 3/4 in |
Inside Width | 16 3/4 in |
Bottom Depth | 8 5/8 in |
Width | 19.7" |
Depth | 11.9" |
Padlock Hole Diameter | 5/16 in |
Inside WxLxD | 16 3/4 in x 21 3/4 in x 10 5/8 in |
Overall Depth14 | Yes |
Overall Depth22 | Yes |
Overall Width22 | Yes |
Depth (Top Lid - Bottom) | 2 in - 8 5/8 in |
Inside Depth Range | Deeper than 10 in |
Carry-On Size | No |
Overall Length9 | No |
Overall Width9 | No |
Overall Length22 | No |
Overall Length14 | No |
Inside Length Range | Longer than 20 in |
Overall Width14 | No |
Overall Depth9 | No |
Overall WxLxD | 19 3/4 in x 24 7/8 in x 11 7/8 in |
Inside Width Range | Wider than 16 in |
Description
Protective Case, Bottom Depth 8 5/8 in, Closure Type Double Throw, Color Black, Foam Design Flat, Handle Style Folding, Retractable, Includes Foam Insert Yes, Inside Depth 10 5/8 in, Inside Length 21 3/4 in, Inside Width 16 3/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wheels 2, Overall Depth 11 7/8 in, Overall Length 24 7/8 in, Overall Width 19 3/4 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Mandrel, 6-32In, Steel, UNC, For 10J330 (8051-06)
- WESTWARD General Purpose Torx Screwdriver T15 Round (401M37)
- DRILL AMERICA 33/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO33/64)
- FOWLER Fowler 54-225-456-0 IP54 0-6" / 150MM Electronic Depth Micrometer (54-225-456-0)
- PELICAN Black Protective Case, 19.87"L x 13.93"W x 4.68"D (1490NF)
- PELICAN Black Protective Case, 31.59"L x 22.99"W x 19.48"D (1660)
- PELICAN Black Protective Case, 21.96"L x 13.9"W x 7.49"D (1525AIR)
- PELICAN Protective Case, Black, 10-5/8 in.L (1300)
- PELICAN Black Protective Case, 21.9"L x 13.97"W x 7.49"D (015250-0011-110)
- PELICAN Yellow Protective Case, 31.3"L x 20.4"W x 12"D (IM2950)
- SKB Black Protective Case, 18.20"L x 8.98"W x 7.30"D (3I-1706-6B-C)
- Pelican Hard Case Storage