Shop All Hard Case Storage
Pelican
Black Protective Case, 24.7"L x 19.57"W x 13.9"D
Mfr # 1620NF
Zoro # G4788883
original price:
$445.98
5% off
new price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Polyurethane Wheels with Stainless Steel Bearings, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors
- Material Plastic
- Features Strong Polyurethane Wheels with Stainless Steel Bearings, Watertight, Crushproof, Dustproof, Automatic Pressure Equalization Valve, O-Ring Seal, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors
- Overall Depth 12 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1620NF
- Zoro # G4788883
- UPC # 019428087302
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 12 7/8 in |
Overall Length | 24 3/4 in |
Overall Width | 19 5/8 in |
Bottom Depth | 10 1/2 in |
Inside Depth | 12 1/2 in |
Inside Length | 21 1/2 in |
Lid Depth | 2 in |
Inside Width | 16 3/8 in |
Depth | 13.8" |
Width | 19.4" |
Padlock Hole Diameter | 5/16 in |
Overall Width2 | Yes |
Inside WxLxD | 16 3/8 in x 21 1/2 in x 12 1/2 in |
Carry-On Size | No |
Depth (Top Lid - Bottom) | 2 in - 10 1/2 in |
Overall Length1 | No |
Overall Depth1 | No |
Inside Depth Range | Deeper than 10 in |
Inside Width Range | Wider than 16 in |
Overall WxLxD | 19 5/8 in x 24 3/4 in x 12 7/8 in |
Overall Length2 | No |
Inside Length Range | Longer than 20 in |
Overall Width1 | No |
Overall Length14 | No |
Overall Depth22 | Yes |
Overall Width22 | Yes |
Overall Depth14 | Yes |
Overall Width14 | No |
Overall Width9 | No |
Overall Length9 | No |
Overall Depth9 | No |
Overall Length22 | No |
Description
Keep your equipment safe and secure with the Pelican 1620-021-110-G Protective Case. It is watertight, crushproof, dustproof and has an automatic pressure equalization valve. This case features strong polyurethane wheels with stainless steel bearings. The retractable extension handle makes it easy to manoeuvre around obstacles. There are also padlock protectors so you can lock the case if needed. With a watertight, crushproof, dustproof design, this black rolling case keeps your equipment safe from harm during transport. This Pelican 1620 Protective Case is an essential item for protecting your tools on the go.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS PLUS Flat Chisel 3/4" (48-62-6015)
- WESTCOTT Rulers, 6" See-Through Ruler - Acrylic (10561)
- DRILL AMERICA 1-15/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-15/64)
- PALMGREN Vise, Dual Force, Slotted, 7960 lb. (9625929)
- PELICAN Orange Protective Case, 24.39"L x 19.36"W x 8.79"D (1600-005-150)
- PELICAN Orange Protective Case, 20.66"L x 17.2"W x 8.4"D (1550)
- PELICAN O-Ring Lid for 1200/1300 (1203)
- PELICAN Orange Protective Case, 20.66"L x 17.2"W x 8.40"D (1550NF)
- PELICAN Black Protective Case, 31.59"L x 20.47"W x 12.4"D (1650NF)
- PELICAN Desert Tan Protective Case, 24.8"L x 19.69"W x 11.88"D (1610)
- SKB Yellow Protective Case, 22.92"L x 17.98"W x 11.55"D (3I-2015-10YE)
- Pelican Hard Case Storage