Shop All Hard Case Storage
Pelican
Black Protective Case, 24.76"L x 19.57"W x 13.9"D
Mfr # 1620
Zoro # G6129471
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes 4-Level Pick N Pluck(TM) with Convoluted Lid Foam, Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Polyurethane Wheels with Stainless Steel Bearings, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors
- Material Plastic
- Features Crush Resistant and Dustproof, Watertight
- Overall Depth 12 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1620
- Zoro # G6129471
- UPC # 019428054625
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 12 7/8 in |
Overall Length | 24 3/4 in |
Overall Width | 19 5/8 in |
Inside Depth | 12 1/2 in |
Bottom Depth | 10 1/2 in |
Lid Depth | 2 in |
Inside Width | 16 3/8 in |
Inside Length | 21 1/2 in |
Overall Width1 | No |
Depth (Top Lid - Bottom) | 2 in - 10 1/2 in |
Overall WxLxD | 19 5/8 in x 24 3/4 in x 12 7/8 in |
Overall Length2 | No |
Inside Depth Range | Deeper than 10 in |
Carry-On Size | No |
Inside Width Range | Wider than 16 in |
Inside Length Range | Longer than 20 in |
Padlock Hole Diameter | 5/16 in |
Overall Depth1 | No |
Inside WxLxD | 16 3/8 in x 21 1/2 in x 12 1/2 in |
Overall Length1 | No |
Overall Width2 | Yes |
Overall Depth9 | No |
Overall Depth14 | Yes |
Overall Length9 | No |
Overall Length22 | No |
Overall Depth22 | Yes |
Overall Length14 | No |
Overall Width14 | No |
Overall Width22 | Yes |
Overall Width9 | No |
Description
The Pelican 1620 Protective Case is the perfect storage device for transporting your equipment. It is crush resistant and dustproof, making it both durable and reliable. The protective case has a length of 24 7/8 in., width of 19 3/8 in. and depth of 13 7/8 in.. With an inside depth of 12 35/64 in., inside width of 16 27/64 in. and inside length of 21 31/64 in., you can store larger items with ease. This carrying case features a polypropylene construction that makes it extremely durable yet lightweight. You can easily carry this black case using its two comfortable handgrips or shoulder strap, which is included with purchase. The Pelican 1620 Protective Case is the ideal storage solution for anyone who needs to transport their equipment safely and securely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Torpedo Level, 9" L, 3 Vials (1421-0900)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43207)
- STABILA LEVEL YLW TYPE 96M 16""L (38616)
- BON TOOL Bon 22-317 Screed Handles, Aluminum 36", (Pr) (22-317)
- PELICAN Black Protective Case, 32.58"L x 18.40"W x 11.02"D (016150-0041-110)
- PELICAN ProtAirCase, 9 39/64 in, PrPu, Blk (016070-0011-110)
- PELICAN ProtAirCase, 7 45/64 in, PrPu, Blk (015570-0011-110)
- PELICAN Panel Frame Kit for 1500 (1500PF)
- PELICAN Black Protective Case, 18"L x 8.4"W x 6.7"D (IM2306)
- PELICAN Yellow Protective Case, 24.6"L x 19.7"W x 11.7"D (IM2720)
- NANUK CASES Case with Foam Insert for 15Up, Olive, 950S-080OL-0A0-17085 (950S-080OL-0A0-17085)
- Pelican Hard Case Storage