Shop All Hard Case Storage
Pelican
Black Protective Case, 24.76"L x 15.5"W x 8.24"D
Mfr # 015550-0011-110
Zoro # G6414567
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Features Business Card Holder, Durable, Lightweight
- Overall Depth 8 1/4 in
- Overall Length 24 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 015550-0011-110
- Zoro # G6414567
- UPC # 00019428131944
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 8 1/4 in |
Overall Length | 24 3/4 in |
Overall Width | 15 1/2 in |
Inside Length | 23 in |
Inside Depth | 7 1/2 in |
Inside Width | 12 3/4 in |
Lid Depth | 2 in |
Bottom Depth | 5 1/2 in |
Padlock Hole Diameter | 5/16 in |
Overall WxLxD | 15 1/2 in x 24 3/4 in x 8 1/4 in |
Overall Width14 | No |
Overall Width22 | Yes |
Overall Depth9 | Yes |
Carry-On Size | No |
Inside Width Range | 10 to 16 in |
Overall Length9 | No |
Inside Length Range | Longer than 20 in |
Overall Length14 | No |
Overall Depth14 | Yes |
Overall Length22 | No |
Overall Width9 | No |
Depth (Top Lid - Bottom) | 2 in - 5 1/2 in |
Inside WxLxD | 12 3/4 in x 23 in x 7 1/2 in |
Inside Depth Range | 4 to 10 in |
Overall Depth22 | Yes |
Description
Protective Air Case, Bottom Depth 5 1/2 in, Closure Type Double Throw, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 7 1/2 in, Inside Length 23 in, Inside Width 12 3/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Wheels 0, Overall Depth 8 1/4 in, Overall Length 24 3/4 in, Overall Width 15 1/2 in, IP/NEMA Rating IP67, Weight 7 lb, Caster Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 5 Piece Metric Lug Nut & Bolt Extractor Socket Set17mm - (M08008)
- GREY PNEUMATIC SKT 1/2" DRIVE X 3/8" DEEP IM (GP2012D)
- STANLEY ENGINEERED FASTENING Working Gage, Steel, 10-32 (3694-3)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20562610R)
- PELICAN Yellow Protective Case, 16"L x 12.7"W x 6.6"D (IM2200)
- PELICAN Black Protective Case, 24.39"L x 19.36"W x 8.79"D (1600)
- PELICAN Black Padded Divider Case, 22"L x 13.81"W x 9"D (1514)
- PELICAN Silver Protective Case, 10.62"L x 9.68"W x 6.87"D (1300-001-180)
- PELICAN Desert Tan Protective Case, 33.4"L x 28.4"W x 17.65"D (1690-000-190)
- PELICAN Black Protective Case, 13.37" L x 11.62" W x 6" D, Weight: 5.19 lb (1400)
- SEAHORSE Seahorse 52 Micro Case- Clear (52CL)
- Pelican Hard Case Storage