Shop All Hard Case Storage
Pelican
Black Protective Case, 24.76"L x 15.4"W x 8.2"D
Mfr # 015350-0042-110
Zoro # G6414591
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Wheels, Padded Divider
- Material Plastic
- Features Business Card Holder, Durable, Lightweight
- Overall Depth 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # 015350-0042-110
- Zoro # G6414591
- UPC # 019428136574
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 9 in |
Overall Length | 22 in |
Overall Width | 14 in |
Lid Depth | 2 in |
Inside Depth | 7 1/4 in |
Inside Length | 20 3/8 in |
Bottom Depth | 5 1/4 in |
Inside Width | 11 1/4 in |
Width | 14" |
Depth | 9" |
Padlock Hole Diameter | 5/16 in |
Overall Depth14 | Yes |
Inside Width Range | 10 to 16 in |
Inside WxLxD | 11 1/4 in x 20 3/8 in x 7 1/4 in |
Inside Length Range | Longer than 20 in |
Overall Width14 | Yes |
Carry-On Size | Yes |
Overall Width9 | No |
Overall Depth22 | Yes |
Overall Length9 | No |
Overall Length22 | Yes |
Overall Width22 | Yes |
Overall Length14 | No |
Depth (Top Lid - Bottom) | 2 in - 5 1/4 in |
Overall Depth9 | Yes |
Inside Depth Range | 4 to 10 in |
Overall WxLxD | 14 in x 22 in x 9 in |
Description
Protective Air Case, Bottom Depth 5 1/4 in, Closure Type Double Throw, Color Black, Foam Design Flat, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 7 1/4 in, Inside Length 20 3/8 in, Inside Width 11 1/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Wheels 2, Overall Depth 9 in, Overall Length 22 in, Overall Width 14 in, IP/NEMA Rating IP67, Weight 11 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1310301)
- KIPP Adjustable Handle Size: 1 M06X20, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1061X20)
- PROTO SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short (J46228)
- DIABLO 1-1/4" Universal Fit Bi-Metal Oscillating Blades for Clean Wood 3Pk (DOU125JBW3)
- PELICAN Black Protective Case, 24.76"L x 15.46"W x 8.24"D (1535AIR)
- PELICAN Gray Protective Case, 24.39"L x 19.36"W x 8.79"D (1600)
- PELICAN ProtCase, 2 15/16 in, Double Throw, Black (1200NF)
- PELICAN Desert Tan Protective Case, 24.39"L x 19.3"W x 8.79"D (1600-000-190)
- PELICAN Black Micro Case, 7-1/2"L x 3.87"W x 2.43"D (1030S)
- PELICAN Black Protective Case, 44.9" L x 25.32" W x 16-1/2" D (1780-000-110)
- NANUK CASES Case with Foam, Black, 938S-010BK-0A0 (938S-010BK-0A0)
- Pelican Hard Case Storage