Shop All Hard Case Storage
Pelican
Black Protective Case, 24.76"L x 15.46"W x 8.2"D
Mfr # 015550-0051-110
Zoro # G6414549
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Trek Pak Divider
- Material Plastic
- Features Business Card Holder, Durable, Lightweight
- Overall Depth 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 015550-0051-110
- Zoro # G6414549
- UPC # 019428138714
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 8 1/4 in |
Overall Length | 24 3/4 in |
Overall Width | 15 1/2 in |
Lid Depth | 2 in |
Inside Depth | 7 1/2 in |
Inside Width | 12 3/4 in |
Inside Length | 23 in |
Bottom Depth | 5 1/2 in |
Depth | 8.2" |
Width | 15.5" |
Padlock Hole Diameter | 5/16 in |
Inside Depth Range | 4 to 10 in |
Overall Length14 | No |
Overall WxLxD | 15 1/2 in x 24 3/4 in x 8 1/4 in |
Carry-On Size | No |
Overall Depth22 | Yes |
Overall Length9 | No |
Overall Depth9 | Yes |
Inside Width Range | 10 to 16 in |
Inside Length Range | Longer than 20 in |
Overall Length22 | No |
Depth (Top Lid - Bottom) | 2 in - 5 1/2 in |
Inside WxLxD | 12 3/4 in x 23 in x 7 1/2 in |
Overall Width22 | Yes |
Overall Width9 | No |
Overall Width14 | No |
Overall Depth14 | Yes |
Description
Protective Air Case, Bottom Depth 5 1/2 in, Closure Type Double Throw, Color Black, Foam Design Flat, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 7 1/2 in, Inside Length 23 in, Inside Width 12 3/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Wheels 0, Overall Depth 8 1/4 in, Overall Length 24 3/4 in, Overall Width 15 1/2 in, IP/NEMA Rating IP67, Weight 9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 27/64" HSS Polished Jobber Length Drill Bit (DWDP27/64)
- FLEMING SUPPLY Fleming Supply Cutlery The Brute Super Machete 22.75" long (226826SKW)
- S & W MANUFACTURING Brass Ball Knob, 5/16-24", 1" dia. (BBK-038)
- INNOVATIVE COMPONENTS Metal Knob Plunger, 0.65 In, 1/2-13, 0.25 (GP8C--SM--L--21)
- PELICAN Black Protective Case, 21.2"L x 16"W x 8.3"D (IM2600-00000)
- PELICAN Desert Tan Protective Case, 27.2"L x 27-1/2"W x 16.3"D (1640-000-190)
- PELICAN Black Protective Case, 22"L x 13.8"W x 9"D (1510NF)
- PELICAN Yellow Protective Case, 19.78"L x 15.77"W x 7.41"D (1520-000-240)
- PELICAN Desert Tan Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500-000-190)
- PELICAN Black Protective Case, 26-1/2"L x 26-1/2"W x 25" D (0370-000-110)
- NANUK CASES Case with Lid Organizer Foam, Orange, 935S-050OR-0A0 (935S-050OR-0A0)
- Pelican Hard Case Storage