Shop All Hard Case Storage
Pelican
Black Protective Case, 24.4"L x 19.36"W x 8.79"D
Mfr # 1600NF
Zoro # G4788874
product price: $216.95
/ea
Free Shipping & Returns
$216.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
- Material Plastic
- Features Watertight, Crushproof, Dustproof; Automatic Pressure Equalization Valve; O-Ring Seal; Stainless Steel Hardware and Padlock Protectors; Lifetime Guarantee of Excellence; Comfortable Rubber Over-Molded Handle
- Overall Depth 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1600NF
- Zoro # G4788874
- UPC # 019428016807
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 8 3/4 in |
Overall Length | 24 3/8 in |
Overall Width | 19 3/8 in |
Bottom Depth | 6 1/8 in |
Inside Depth | 8 in |
Lid Depth | 1 3/4 in |
Inside Width | 16 1/2 in |
Inside Length | 21 1/2 in |
Width | 19.4" |
Depth | 8.7" |
Overall WxLxD | 19 3/8 in x 24 3/8 in x 8 3/4 in |
Padlock Hole Diameter | 5/16 in |
Inside Length Range | Longer than 20 in |
Inside Depth Range | 4 to 10 in |
Carry-On Size | No |
Overall Length2 | No |
Overall Length1 | No |
Overall Depth1 | Yes |
Overall Width2 | Yes |
Depth (Top Lid - Bottom) | 1 3/4 in - 6 1/8 in |
Inside WxLxD | 16 1/2 in x 21 1/2 in x 8 in |
Overall Width1 | No |
Inside Width Range | Wider than 16 in |
Overall Length22 | No |
Overall Depth9 | Yes |
Overall Width9 | No |
Overall Depth14 | Yes |
Overall Width14 | No |
Overall Length9 | No |
Overall Length14 | No |
Overall Depth22 | Yes |
Overall Width22 | Yes |
Description
This Pelican 1600-001-110-G Protective Case is the perfect way to store your tools. It has an overall depth of 8 5/8 in., overall length of 24 1/4 in., and overall width of 19 1/2 in. The case has a carrying handle made from rubber over molded handles for easy transportation. It also features a snap latch system with double throw latches, which are recessed to protect them from damage during transport. The black polypropylene material ensures that this case is tough enough to keep your tools safe. If you need a hard case storage option, this Pelican 1600-001-110-G Protective Case will be just what you are looking for.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Die Item, 1/4"-28 Die Thread, 1-1/2" W (2706300)
- SUPERCUT 105-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (450323)
- COLLIS WORKHOLDING HD TAP DRIVER 2-1/2 PIPE TAP 5MT (70556)
- MASON Pad, Anti Vibration, Pk2 (4C973)
- PELICAN Yellow Protective Case, 10.62"L x 9.68"W x 4.87"D (1200-001-240)
- PELICAN Protective Air Case, 11.203125 in, Black (016370-0011-110)
- PELICAN Panel Frame Kit for 1500 (1500PF)
- PELICAN Black Protective Case, 24.76"L x 15.4"W x 8.2"D (015350-0042-110)
- PELICAN Black Protective Case, 18.2"L x 13.9"W x 6.7"D (IM2300)
- PELICAN Black Micro Case, 7-1/2"L x 5.06"W x 3.12"D (1050S)
- NANUK CASES Black Protective Case, 14.3"L x 11.1"W x 4.7"D (910S-010BK-0A0)
- Pelican Hard Case Storage