Shop All Hard Case Storage
Pelican
Black Protective Case, 24.39"L x 19.36"W x 8.79"D
Mfr # 1600
Zoro # G6170026
original price:
$277.99
6% off
new price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Pick-N-Pluck Foam
- Material Plastic
- Features Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-ring Sealed, Overmolded Handles, Pick-n-pluck Foam, Watertight
- Overall Depth 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1600
- Zoro # G6170026
- UPC # 019428017620
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 8 3/4 in |
Overall Length | 24 3/8 in |
Overall Width | 18 1/2 in |
Inside Length | 21 1/2 in |
Inside Width | 16 1/2 in |
Bottom Depth | 6 1/8 in |
Lid Depth | 1 3/4 in |
Inside Depth | 8 in |
Height | 24.3" |
Width | 19.4" |
Depth | 8.7" |
Depth (Top Lid - Bottom) | 1 3/4 in - 6 1/8 in |
Overall Width2 | Yes |
Overall Width1 | No |
Carry-On Size | No |
Inside Width Range | Wider than 16 in |
Overall Length1 | No |
Padlock Hole Diameter | 5/16 in |
Overall WxLxD | 18 1/2 in x 24 3/8 in x 8 3/4 in |
Overall Depth1 | Yes |
Overall Length2 | No |
Inside WxLxD | 16 1/2 in x 21 1/2 in x 8 in |
Inside Depth Range | 4 to 10 in |
Inside Length Range | Longer than 20 in |
Overall Length14 | No |
Overall Width14 | No |
Overall Depth14 | Yes |
Overall Width9 | No |
Overall Length9 | No |
Overall Width22 | Yes |
Overall Length22 | No |
Overall Depth9 | Yes |
Overall Depth22 | Yes |
Description
Protective Case, Bottom Depth 6 1/8 in, Closure Type Double Throw, Color Black, Foam Design Flat, Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 8 in, Inside Length 21 1/2 in, Inside Width 16 1/2 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 8 3/4 in, Overall Length 24 3/8 in, Overall Width 18 1/2 in, Weight Capacity 20 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN832.2-55-A-ST Toggle Latch (832.2-55-A-ST)
- MILWAUKEE TOOL SAWZALL BLADE SUPER 14T 6LG (5pk) (ML48-00-5182)
- WILLIAMS Double Flex Head Semi Deep Combination Wrench, 5/8 x 11/16 in Wrench, 12 Points, 15 deg Offset, 10 i (JHW12605)
- BONDHUS Metric L-Shape Ball Hex Key, 24 mm Tip Size (10993)
- PELICAN O-Ring Lid for 1470 Cases (1473)
- PELICAN Desert Tan Protective Case, 31.59"L x 22.9"W x 19.48"D (1660-020-190)
- PELICAN Panel Frame Kit for 1120 (1120PF)
- PELICAN Yellow Protective Case, 10.62"L x 9.68"W x 4.87"D (1200-001-240)
- PELICAN Black Protective Case, 22-1/2"L x 22.43"W x 21-1/4"D (350)
- PELICAN Yellow Protective Case, 14.2"L x 11.4"W x 6-1/2"D (IM2100)
- PELICAN Yellow Protective Case, 24.7"L x 19.7"W x 11.7"D (IM2720)
- Pelican Hard Case Storage