Shop All Hard Case Storage
Pelican
Black Protective Case, 22"L x 13.8"W x 9"D
Mfr # 1510NF
Zoro # G4788822
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Automatic Pressure Equalization Valve, O-Ring Seal, Polyurethane Wheels with Stainless Steel Bearings, Retractable Extension Handle, Rubber Over-Molded Top and Side Handles, Stainless Steel Hardware and Padlock Protectors
- Material Plastic
- Features Strong Polyurethane Wheels with Stainless Steel Bearings, Watertight, Crushproof, Dustproof, Automatic Pressure Equalization Valve, O-Ring Seal, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors, Lifetime Guarantee of Excellence
- Overall Depth 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1510NF
- Zoro # G4788822
- UPC # 019428039639
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 9 in |
Overall Length | 22 in |
Overall Width | 13 7/8 in |
Lid Depth | 1 3/4 in |
Bottom Depth | 5 3/4 in |
Inside Length | 19 3/4 in |
Inside Depth | 7 5/8 in |
Inside Width | 11 in |
Width | 13.8" |
Depth | 9" |
Inside WxLxD | 11 in x 19 3/4 in x 7 5/8 in |
Overall Depth1 | Yes |
Overall Length2 | No |
Overall Length1 | Yes |
Depth (Top Lid - Bottom) | 1 3/4 in - 5 3/4 in |
Overall Width2 | Yes |
Inside Depth Range | 4 to 10 in |
Inside Length Range | 12 to 20 in |
Overall WxLxD | 13 7/8 in x 22 in x 9 in |
Padlock Hole Diameter | 5/16 in |
Carry-On Size | Yes |
Inside Width Range | 10 to 16 in |
Overall Width1 | Yes |
Overall Depth14 | Yes |
Overall Width22 | Yes |
Overall Width14 | Yes |
Overall Depth22 | Yes |
Overall Depth9 | Yes |
Overall Length22 | Yes |
Overall Width9 | No |
Overall Length14 | No |
Overall Length9 | No |
Description
This Pelican 1510-001-110-G 22"L x 13.81"W x 9"D Rolling Case is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. With two wheels, this rolling case has a telescoping handle that allows you to move it around with ease. The exterior of the case is made of polypropylene, which resists dents and scratches and also keeps water out. This black hard case comes with an inside depth of 7 1/2 in., making it ideal for storing large items such as hammers or ladders. The Pelican Protective Case is a high quality tool box that can store all your essential equipment and make transporting them simple.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWR3)
- SUPERCUT 57-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (346022)
- VEGA Torq-Set 0 Power Bit x 2 (150TS00)
- DEWALT Cordless Rotary Hammer, 20.0V, 1", Battery (DCH133B/DCB204)
- PELICAN Black Protective Case, 32.58"L x 18.40"W x 11"D (1615)
- PELICAN Orange Protective Case, 10.62"L x 9.68"W x 6.87"D (1300-001-150)
- PELICAN Black Protective Case, 57.42" L x 18.48" W x 11.23" D (017700-0000-110)
- PELICAN Olive Drab Green Protective Case, 37-1/2"L x 27.13"W x 14.37"D (1730-000-130)
- PELICAN Olive Drab Green Protective Case, 31.59"L x 20.47"W x 12.45"D (1650-020-130)
- PELICAN Black Protective Case, 22"L x 13.81"W x 9"D, Latch: Double Throw (1510)
- PELICAN Desert Tan Protective Case, 33.43" L x 28.4" W x 17.65" D (1690-001-190)
- Pelican Hard Case Storage