Shop All Hard Case Storage
Pelican
Black Protective Case, 22"L x 13.81"W x 9"D
Mfr # 1510LOC
Zoro # G6097786
product price: $395.95
/ea
Free Shipping & Returns
$395.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Overnight Case with Laptop Lid Organizer
- Material Polypropylene
- Features Automatic Pressure Equalization Valve, Crushproof, Dustproof, Open Cell Core with Solid Wall Design, Strong Polyurethane Wheels with Stainless Steel Bearings, Watertight
- Overall Depth 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1510LOC
- Zoro # G6097786
- UPC # 019428089092
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 9" |
Overall Length | 22" |
Overall Width | 13.81" |
Inside Depth | 7.6094 in |
Inside Length | 19.75 in |
Inside Width | 11 in |
Exterior Width | 13.81 in |
Exterior Depth | 9 in |
Exterior Length | 22 in |
Depth | 9" |
Width | 13.8" |
Exterior Height | 9 in |
Inside Height | 7.6 in |
Description
Protective Case, Product Type Protective Case, For Use With Pelican Classic, Housing Material Polypropylene, Mounting Location Portable/Handheld, Inside Height 7.6 in, Inside Length 19.75 in, Inside Width 11 in, IP Rating IP67, Mount Type Portable with Handle, Standards Def Stan 81-41, Lock Type Lockable, Carrying Type Handle, Closure Type Latch, Color Black, Exterior Height 9 in, Exterior Length 22 in, Exterior Width 13.81 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Inspection Mirror, 11 1/2 In L, Rectang (1VTZ1)
- KEO Countersink, 3 FL, 90 deg, 1-1/2in, HSS, TiN (51509-TIN)
- SEYMOUR MIDWEST 3 Lb Cross Pein Blacksmith Hammer Wood Handle (HB-3)
- HHIP ER-32 3/16" Spring Collet (3900-5242)
- PELICAN Black Protective Case, 20.7"L x 17.2"W x 8.40"D (1550NF)
- PELICAN Desert Tan Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500-000-190)
- PELICAN Black Protective Case, 28.87"L x 16.7"W x 9.12"D (1605AIR)
- PELICAN Black Protective Case, 33.3"L x 24.4"W x 19.3"D (IM3075)
- PELICAN Orange Protective Case, 20.66"L x 17.2"W x 8.40"D (1550NF)
- PELICAN O-Ring Lid for 1470 Cases (1473)
- NANUK CASES Black Padded Divider Case, 16.9"L x 12.9"W x 9.3"D (918-2001)
- Pelican Hard Case Storage