Shop All Hard Case Storage
Pelican
Black Protective Case, 22.07"L x 17.9"W x 10.42"D
Mfr # 015600-0050-110
Zoro # G6414436
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Wheels, TrekPak Divider
- Material Plastic
- Features Strong Polyurethane Wheels with Stainless Steel Bearings, Watertight, Crushproof, Dustproof, Automatic Pressure Equalization Valve, O-Ring Seal, Retractable Extension Handle, Stainless Steel Hardware and Padlock Protectors, 2 level Pick N Pluck(TM) with Convoluted Lid Foam
- Overall Depth 10 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 015600-0050-110
- Zoro # G6414436
- UPC # 019428137458
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 10 3/8 in |
Overall Length | 22 1/8 in |
Overall Width | 17 7/8 in |
Bottom Depth | 7 in |
Inside Depth | 9 in |
Inside Width | 15 in |
Lid Depth | 2 in |
Inside Length | 19 7/8 in |
Depth | 10.4" |
Width | 17.9" |
Padlock Hole Diameter | 5/16 in |
Overall Depth22 | Yes |
Overall Width9 | No |
Overall WxLxD | 17 7/8 in x 22 1/8 in x 10 3/8 in |
Inside Depth Range | 4 to 10 in |
Inside Length Range | 12 to 20 in |
Carry-On Size | No |
Inside WxLxD | 15 in x 19 7/8 in x 9 in |
Overall Length22 | No |
Overall Length9 | No |
Overall Width22 | Yes |
Overall Depth9 | No |
Inside Width Range | 10 to 16 in |
Depth (Top Lid - Bottom) | 2 in - 7 in |
Overall Width14 | No |
Overall Length14 | No |
Overall Depth14 | Yes |
Description
Protective Case, Bottom Depth 7 in, Closure Type Double Throw, Color Black, Foam Design Flat, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 9 in, Inside Length 19 7/8 in, Inside Width 15 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wheels 2, Overall Depth 10 3/8 in, Overall Length 22 1/8 in, Overall Width 17 7/8 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Die Grinder, Alum Body, 1/4" npt Air Inlet, Heavy Duty, 4000 rpm (533ET)
- INGERSOLL-RAND RATCHET AIR 12IN DRIVE 105IN 50FTLBS 160RPM (IRT1077XPA)
- DRILL AMERICA 15/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP15/64)
- VEGA Phillips Acr 1 Power Bit x 2-3/4 (170P1ACR)
- PELICAN Desert Tan Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500-000-190)
- PELICAN Desert Tan Protective Case, 13.37"L x 11.6"W x 6"D (1400)
- PELICAN ProtAirCase, 9 39/64 in, PrPu, Blk (016070-0011-110)
- PELICAN Black Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- PELICAN Black Protective Case, 24.7"L x 19.57"W x 13.9"D (1620NF)
- PELICAN O-Ring Lid for 1700 Cases (1703)
- NANUK CASES Black Long Case, 55.1"L x 17.3"W x 6.6"D (995-0001)
- Pelican Hard Case Storage