Shop All Hard Case Storage
Pelican
Black Protective Case, 22-1/2"L x 22.43"W x 21-1/4"D
Mfr # 350
Zoro # G6115331
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Pick-N-Pluck Foam
- Material Plastic
- Features Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-Ring Sealed, Overmolded Handles, Pick-N-Pluck Foam, Watertight
- Overall Depth 21 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # 350
- Zoro # G6115331
- UPC # 019428077242
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 21 1/4 in |
Overall Length | 22 1/2 in |
Overall Width | 22 1/2 in |
Inside Width | 20 in |
Inside Length | 20 in |
Inside Depth | 20 in |
Depth (Top Lid - Bottom) | 5 in - 15 in |
Inside WxLxD | 20 in x 20 in x 20 in |
Bottom Depth | 15 in |
Inside Width Range | Wider than 16 in |
Lid Depth | 5 in |
Inside Depth Range | Deeper than 18 in |
Inside Length Range | 12 to 20 in |
Description
Protective Case, Bottom Depth 15 in, Closure Type Double Throw, Color Black, Foam Design Flat, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 20 in, Inside Length 20 in, Inside Width 20 in, Lid Depth 5 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 6, Number of Wheels 0, Overall Depth 21 1/4 in, Overall Length 22 1/2 in, Overall Width 22 1/2 in, Weight Capacity 40 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 16 ft Tape Measure, 1 in Blade (1819-0016)
- PROTO 5/8" x 3/16" Long Aligning Punch (J155/8S2)
- CLE-LINE Bridge Reamer w/Hex Nut Shank (C36016)
- PROTO 1/2 in Drive Impact Socket 34 mm Size 6 pt Standard Depth, Black Oxide (J7434M)
- PELICAN Insert Lid Organizer for 1650 (1659)
- PELICAN Yellow Protective Case, 16.44"L x 13"W x 6.82"D (1450)
- PELICAN Black Rolling Case, 26.2"L x 23"W x 15.61"D, Material: Polypropylene (1620MNF)
- PELICAN Black Protective Case, 33.3"L x 24.4"W x 19"D (IM3075)
- PELICAN O-Ring Lid for 1550 Cases (1553)
- PELICAN Black Protective Case, 18.2"L x 13.9"W x 6.7"D (IM2300)
- PELICAN Black Protective Case, 10.62" L x 9.68" W x 4.87" D (1200)
- Pelican Hard Case Storage