Shop All Hard Case Storage
Pelican
Black Protective Case, 21.96"L x 13.9"W x 7.49"D
Mfr # 1525AIR
Zoro # G6414655
product price: $227.95
/ea
Free Shipping & Returns
$227.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam
- Material Plastic
- Features Business Card Holder, Durable, Lightweight
- Overall Depth 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1525AIR
- Zoro # G6414655
- UPC # 019428135713
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 7 1/2 in |
Overall Length | 22 in |
Overall Width | 14 in |
Inside Width | 11 1/4 in |
Bottom Depth | 4 3/4 in |
Inside Depth | 6 3/4 in |
Inside Length | 20 1/2 in |
Lid Depth | 2 in |
Width | 14" |
Depth | 7.5" |
Overall Length2 | No |
Overall Width2 | Yes |
Overall Length1 | Yes |
Inside Width Range | 10 to 16 in |
Overall Depth1 | Yes |
Inside WxLxD | 11 1/4 in x 20 1/2 in x 6 3/4 in |
Carry-On Size | Yes |
Depth (Top Lid - Bottom) | 2 in - 4 3/4 in |
Padlock Hole Diameter | 5/16 in |
Overall WxLxD | 14 in x 22 in x 7 1/2 in |
Overall Width1 | Yes |
Inside Length Range | Longer than 20 in |
Inside Depth Range | 4 to 10 in |
Overall Width9 | No |
Overall Length22 | Yes |
Overall Width14 | Yes |
Overall Depth9 | Yes |
Overall Length9 | No |
Overall Depth22 | Yes |
Overall Depth14 | Yes |
Overall Width22 | Yes |
Overall Length14 | No |
Description
Protective Air Case, Bottom Depth 4 3/4 in, Closure Type Double Throw, Color Black, Foam Design Flat, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 3/4 in, Inside Length 20 1/2 in, Inside Width 11 1/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 1/2 in, Overall Length 22 in, Overall Width 14 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 3/4 in L (53YV81)
- WESTWARD 3/8 in Drive, 3/4" Triple Square SAE Socket, 12 Points (53YT09)
- HHIP 1/2 X 1/2" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0501)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry (WEB-PK-ORG-BUR-A)
- PELICAN Olive Drab Green Protective Case, 11.64"L x 8.34"W x 3.78"D (1170)
- PELICAN Black Protective Case, 37-1/2"L x 27.13"W x 14.3"D (1730-001-110)
- PELICAN Black Protective Case, 14.2" L x 11.4" W x 6-1/2" D (IM2100)
- PELICAN Desert Tan Protective Case, 31.59"L x 20.47"W x 12.45"D (1650)
- PELICAN Black Protective Case, 19.87"L x 13.9"W x 4.68"D (1490CC#1)
- PELICAN Black Protective Case, 20.85"L x 12.7"W x 12-3/4"D (1460)
- PLATT Black Protective Case, 10-1/2"L x 7"W x 3"D (207)
- Pelican Hard Case Storage