Shop All Hard Case Storage
Pelican
Black Protective Case, 21.96"L x 13.97"W x 7.49"D
Mfr # 015250-0051-110
Zoro # G6414628
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Trek Pak Divider
- Material Plastic
- Features Business Card Holder, Durable, Lightweight
- Overall Depth 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # 015250-0051-110
- Zoro # G6414628
- UPC # 019428138042
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 7 1/2 in |
Overall Length | 22 in |
Overall Width | 14 in |
Inside Depth | 6 3/4 in |
Inside Width | 11 1/4 in |
Inside Length | 20 1/2 in |
Lid Depth | 2 in |
Bottom Depth | 4 3/4 in |
Padlock Hole Diameter | 5/16 in |
Inside Length Range | Longer than 20 in |
Inside Depth Range | 4 to 10 in |
Overall Length22 | Yes |
Overall WxLxD | 14 in x 22 in x 7 1/2 in |
Overall Width14 | Yes |
Inside WxLxD | 11 1/4 in x 20 1/2 in x 6 3/4 in |
Overall Width22 | Yes |
Overall Depth14 | Yes |
Overall Length9 | No |
Overall Depth9 | Yes |
Overall Width9 | No |
Overall Depth22 | Yes |
Depth (Top Lid - Bottom) | 2 in - 4 3/4 in |
Overall Length14 | No |
Inside Width Range | 10 to 16 in |
Carry-On Size | Yes |
Description
Protective Air Case, Bottom Depth 4 3/4 in, Closure Type Double Throw, Color Black, Foam Design Flat, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 3/4 in, Inside Length 20 1/2 in, Inside Width 11 1/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Wheels 0, Overall Depth 7 1/2 in, Overall Length 22 in, Overall Width 14 in, IP/NEMA Rating IP67, Weight 7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.K. MORSE MHSA10C 5/8 REAL MCCOY HOLE SAW (116107)
- METABO Tool Bag, Green, Polyester (657006000)
- PFERD 12" Mill File - Tapered, Smooth Cut (19012)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (302211)
- PELICAN Panel Frame Kit for 1550 Case (1550PF)
- PELICAN Black Protective Case, 21.96"L x 13.97"W x 7.5"D (015250-0041-110)
- PELICAN Black Protective Case, 37-1/2" L x 27.13" W x 14.37" D (1730-000-110)
- PELICAN Black Protective Case, 27"L x 27-1/2"W x 16.3"D (1640)
- PELICAN Black Protective Case, 24.76"L x 15.5"W x 8.24"D (015550-0011-110)
- PELICAN Black Protective Case, 22.07"L x 17.9"W x 10.4"D (1560)
- PELICAN Desert Tan Protective Case, 16.44"L x 13"W x 6.82"D (1450)
- Pelican Hard Case Storage