Shop All Hard Case Storage
Pelican
Black Protective Case, 21.7"L x 14"W x 8.9"D
Mfr # IM2500
Zoro # G3047250
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Padlockable Hasps, Double Layer Soft Grip Handle, Foam, In-Line Wheels, Telescoping Handle, Vortex(R) Valve
- Material Plastic
- Features Airtight and Watertight, Hardick Case, Lightweight, Rugged, Tough
- Overall Depth 8 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # IM2500
- Zoro # G3047250
- UPC # 825494000349
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 8 7/8 in |
Overall Length | 21 3/4 in |
Overall Width | 14 1/8 in |
Inside Depth | 7 1/4 in |
Inside Width | 11 1/2 in |
Inside Length | 20 1/2 in |
Lid Depth | 2 in |
Bottom Depth | 5 1/4 in |
Height | 8.9" |
Width | 21.7" |
Depth | 14.1" |
Inside WxLxD | 11 1/2 in x 20 1/2 in x 7 1/4 in |
Overall Length2 | No |
Overall Length1 | Yes |
Overall WxLxD | 14 1/8 in x 21 3/4 in x 8 7/8 in |
Overall Width1 | No |
Carry-On Size | No |
Overall Width2 | Yes |
Inside Depth Range | 4 to 10 in |
Padlock Hole Diameter | 1/4 in |
Depth (Top Lid - Bottom) | 2 in - 5 1/4 in |
Inside Length Range | Longer than 20 in |
Inside Width Range | 10 to 16 in |
Overall Depth1 | Yes |
Overall Depth9 | Yes |
Overall Width9 | No |
Overall Length22 | Yes |
Overall Width14 | No |
Overall Depth22 | Yes |
Overall Length9 | No |
Overall Width22 | Yes |
Overall Length14 | No |
Overall Depth14 | Yes |
Description
Protective Case, Bottom Depth 5 1/4 in, Closure Type Padlock; Press and Pull, Color Black, Foam Design Flat, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 7 1/4 in, Inside Length 20 1/2 in, Inside Width 11 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 2, Overall Depth 8 7/8 in, Overall Length 21 3/4 in, Overall Width 14 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 16mm 6 Point 50mm 3/4 Sq. Drive (16400M-16)
- BIG HORN Table Saw Insert Jet JTAS-10XL With Left Tilt Blade (18410)
- BONDHUS Phillips #2 x 4" Bit on 1/4" stock (0715730828)
- MITUTOYO Tip, 1.5 (124-821)
- PELICAN Yellow Protective Case, 16.44"L x 13"W x 6.82"D (1450)
- PELICAN Orange Protective Case, 22.07"L x 17.92"W x 10.42"D (1560-000-150)
- PELICAN Black Protective Case, 22.07" L x 17.92" W x 10.42" D (1560NF)
- PELICAN Black Protective Case, 21.2" L x 16" W x 10.6" D (IM2620)
- PELICAN Black Protective Case, 18.2"L x 13.9"W x 6.7"D (IM2300)
- PELICAN Black Protective Case, 32.58"L x 18.40"W x 11"D (1615)
- NANUK CASES Case with Foam, Black, 965S-010BK-0A0 (965S-010BK-0A0)
- Pelican Hard Case Storage