Shop All Hard Case Storage
Pelican
Black Protective Case, 21.2"L x 16"W x 8"D
Mfr # IM2600
Zoro # G7684765
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Padlockable Hasps, Double Layer Soft Grip Handle, Pick and Pluck Foam, Vortex(R) Valve
- Material Plastic
- Features Lightweight, Watertight, Crushproof, Dustproof, Two Press and Pull Latches, Powerful Hinges
- Overall Depth 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # IM2600
- Zoro # G7684765
- UPC # 825494000424
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 8 1/4 in |
Overall Length | 21 1/4 in |
Overall Width | 16 in |
Bottom Depth | 5 3/4 in |
Inside Width | 14 in |
Inside Depth | 7 3/4 in |
Inside Length | 20 in |
Lid Depth | 2 in |
Width | 21.2" |
Depth | 16" |
Height | 8.3" |
Padlock Hole Diameter | 1/4 in |
Carry-On Size | No |
Overall Width1 | No |
Depth (Top Lid - Bottom) | 2 in - 5 3/4 in |
Inside Length Range | 12 to 20 in |
Overall Depth1 | Yes |
Overall Length1 | Yes |
Inside Depth Range | 4 to 10 in |
Overall WxLxD | 16 in x 21 1/4 in x 8 1/4 in |
Overall Length2 | No |
Inside WxLxD | 14 in x 20 in x 7 3/4 in |
Inside Width Range | 10 to 16 in |
Overall Width2 | Yes |
Overall Width9 | No |
Overall Depth9 | Yes |
Overall Depth22 | Yes |
Overall Length14 | No |
Overall Width14 | No |
Overall Length9 | No |
Overall Depth14 | Yes |
Overall Width22 | Yes |
Overall Length22 | Yes |
Description
Protective Case, Bottom Depth 5 3/4 in, Closure Type Padlock; Press and Pull, Color Black, Foam Design Flat, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 7 3/4 in, Inside Length 20 in, Inside Width 14 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 8 1/4 in, Overall Length 21 1/4 in, Overall Width 16 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Angle Head Open End Wrench (WAE83006)
- WIHA Box End Wrench, SAE, 11/16" Head Sz, 12 pt. (21054)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650510108)
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No 10 (446-12X)
- PELICAN Black Protective Case, 32.58"L x 18.40"W x 11.02"D (016150-0041-110)
- PELICAN Lid Organizer for 1690 (1699)
- PELICAN Black Protective Case, 31.59"L x 22.99"W x 19.48"D (1660)
- PELICAN Black Protective Case, 33.3"L x 24.4"W x 19"D (IM3075)
- PELICAN Yellow Protective Case, 16.44"L x 13"W x 6.82"D (1450)
- PELICAN Black Protective Case, 19.2"L x 15.2"W x 7.3"D (IM2400)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk, 3i-3019-12BE (3i-3019-12BE)
- Pelican Hard Case Storage