Shop All Hard Case Storage
Pelican
Black Protective Case, 20.85"L x 12.73"W x 12-3/4"D
Mfr # 1460NF
Zoro # G3043875
product price: $211.95
/ea
Free Shipping & Returns
$211.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handles, Stainless Steel Hardware and Padlock Protectors
- Material Plastic
- Features Comfortable Rubber Over-Molded Handles, Dustproof Case with O-Ring Seal, Padlock Protectors, Watertight
- Overall Depth 12 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1460NF
- Zoro # G3043875
- UPC # 019428098063
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 12 3/4 in |
Overall Length | 20 7/8 in |
Overall Width | 12 3/4 in |
Inside Depth | 10 7/8 in |
Inside Length | 18 1/2 in |
Lid Depth | 4 7/8 in |
Inside Width | 9 7/8 in |
Bottom Depth | 6 in |
Depth | 12.8" |
Width | 12.7" |
Padlock Hole Diameter | 5/16 in |
Inside Length Range | 12 to 20 in |
Inside WxLxD | 9 7/8 in x 18 1/2 in x 10 7/8 in |
Overall Width14 | Yes |
Overall Length14 | No |
Inside Depth Range | Deeper than 10 in |
Overall Width9 | No |
Overall Depth14 | Yes |
Overall Length22 | Yes |
Inside Width Range | Narrower than 10 in |
Overall Depth22 | Yes |
Depth (Top Lid - Bottom) | 4 7/8 in - 6 in |
Overall Width22 | Yes |
Overall Depth9 | No |
Carry-On Size | No |
Overall Length9 | No |
Overall WxLxD | 12 3/4 in x 20 7/8 in x 12 3/4 in |
Description
Protective Case, Bottom Depth 6 in, Closure Type Double Throw, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 10 7/8 in, Inside Length 18 1/2 in, Inside Width 9 7/8 in, Lid Depth 4 7/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wheels 0, Overall Depth 12 3/4 in, Overall Length 20 7/8 in, Overall Width 12 3/4 in, Weight Capacity 20 lb, IP/NEMA Rating IP67, Weight 8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Thickness Gage, 0-0.050 In (7326A)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Xc6.0 6 Ah Battery (ML48-11-1865)
- BESSEY 6 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SQ-4)
- BIG HORN Wooden Handle for Needle Files with Steel Quick Locking Chuck (19225)
- PELICAN Desert Tan Protective Case, 37-1/2"L x 27.13"W x 14.37"D (1730)
- PELICAN O-Ring Lid for 1600 Cases (1603)
- PELICAN Black Protective Case, 31.3" L x 20.4" W x 15-1/2" D (IM2975-00001)
- PELICAN Black Micro Case, 7-1/2"L x 5.06"W x 2.12"D (1040S)
- PELICAN Olive Drab Green Protective Case, 10.62"L x 9.68"W x 4.87"D (1200NF)
- PELICAN Black Protective Case, 39.95"L x 23.45"W x 28.6"D (0500-000-110)
- PROSKIT Wheeled Hard Case, ABS with Pallets (900-262)
- Pelican Hard Case Storage