Shop All Hard Case Storage
Pelican
Black Protective Case, 20.7"L x 17.2"W x 8.40"D
Mfr # 1550NF
Zoro # G4788847
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
- Material Plastic
- Features Watertight, Crushproof, Dustproof; Automatic Pressure Equalization Valve; O-Ring Seal; Stainless Steel Hardware and Padlock Protectors; Lifetime Guarantee of Excellence
- Overall Depth 8 3/8 in
- Overall Length 20 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1550NF
- Zoro # G4788847
- UPC # 019428021580
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 8 3/8 in |
Overall Length | 20 5/8 in |
Overall Width | 17 1/4 in |
Lid Depth | 1 3/4 in |
Inside Length | 18 5/8 in |
Bottom Depth | 5 7/8 in |
Inside Depth | 7 3/4 in |
Inside Width | 14 1/4 in |
Width | 16.9" |
Depth | 8.1" |
Inside Length Range | 12 to 20 in |
Overall Length2 | No |
Inside WxLxD | 14 1/4 in x 18 5/8 in x 7 3/4 in |
Padlock Hole Diameter | 5/16 in |
Overall Width1 | No |
Overall WxLxD | 17 1/4 in x 20 5/8 in x 8 3/8 in |
Inside Depth Range | 4 to 10 in |
Overall Width2 | Yes |
Overall Length1 | Yes |
Inside Width Range | 10 to 16 in |
Depth (Top Lid - Bottom) | 1 3/4 in - 5 7/8 in |
Overall Depth1 | Yes |
Carry-On Size | No |
Overall Length9 | No |
Overall Depth22 | Yes |
Overall Depth14 | Yes |
Overall Depth9 | Yes |
Overall Width22 | Yes |
Overall Length22 | Yes |
Overall Width14 | No |
Overall Length14 | No |
Overall Width9 | No |
Description
Protective Case, Bottom Depth 5 7/8 in, Closure Type Double Throw, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 7 3/4 in, Inside Length 18 5/8 in, Inside Width 14 1/4 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 8 3/8 in, Overall Length 20 5/8 in, Overall Width 17 1/4 in, Weight Capacity 69 lb, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 11 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel (1816160)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.50mm (112102500)
- TITAN 3 Piece Utility Tool Set (11065)
- MAKITA 4-1/2" Cut-Off/Angle Grinder, 7.5A, Paddle (9557PBX1)
- PELICAN Black Protective Case, 11.8"L x 9.8"W x 4.7"D (IM2050)
- PELICAN O-Ring Lid for 1470 Cases (1473)
- PELICAN Black Protective Case, 31.3"L x 20.4"W x 12"D (IM2950)
- PELICAN Yellow Protective Case, 14.2"L x 11.4"W x 6-1/2"D (IM2100)
- PELICAN Desert Tan Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500-000-190)
- PELICAN ProtAirCase, 9 39/64 in, PrPu, Blk (016070-0011-110)
- PELICAN Black Protective Case, 16.8"L x 13.23"W x 4.47"D (1470-001-110)
- Pelican Hard Case Storage