Shop All Hard Case Storage
Pelican
Black Protective Case, 19.8"L x 15.8"W x 7.4"D
Mfr # 1520
Zoro # G6078956
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Pick-N-Pluck Foam
- Material Plastic
- Features Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-ring Sealed, Overmolded Handles, Pick-n-pluck Foam, Watertight
- Overall Depth 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # 1520
- Zoro # G6078956
- UPC # 019428001858
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 7 3/8 in |
Overall Length | 19 3/4 in |
Overall Width | 15 3/4 in |
Inside Width | 12 7/8 in |
Inside Depth | 6 3/4 in |
Inside Length | 18 in |
Lid Depth | 1 3/4 in |
Bottom Depth | 5 in |
Overall Length2 | No |
Depth (Top Lid - Bottom) | 1 3/4 in - 5 in |
Carry-On Size | No |
Overall Length1 | Yes |
Inside Depth Range | 4 to 10 in |
Overall Width1 | No |
Overall Depth1 | Yes |
Padlock Hole Diameter | 5/16 in |
Inside WxLxD | 12 7/8 in x 18 in x 6 3/4 in |
Inside Length Range | 12 to 20 in |
Overall Width2 | Yes |
Inside Width Range | 10 to 16 in |
Overall WxLxD | 15 3/4 in x 19 3/4 in x 7 3/8 in |
Overall Length22 | Yes |
Overall Depth9 | Yes |
Overall Length14 | No |
Overall Depth14 | Yes |
Overall Width9 | No |
Overall Depth22 | Yes |
Overall Length9 | No |
Overall Width14 | No |
Overall Width22 | Yes |
Description
The Pelican 1520 Black Protective Case is the ideal tool for keeping your valuables safe and secure. It is durable, reliable and has an easy-to-use design. This protective case is made of polypropylene, which makes it both durable and lightweight. The case has a watertight seal that keeps your items dry even in adverse weather conditions. The inside dimensions are 12 57/64 in. x 6 23/32 in. x 18 1/16 in., making it spacious enough to accommodate most valuables without worry of damage or loss. When you need to keep your items safe from damage, the Pelican 1520 Black Protective Case is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, 1-1/4 in. Sz, 4 in. L (OSM114K)
- ZERO FRICTION Laser Pro Rangefinder ( RF10001)
- MILWAUKEE TOOL 8-in-1 Compact Ratcheting Multi-bit Driver (48-22-2330)
- WIHA Screwdriver, Round Shank, 6-3/4" Overall L (26032)
- PELICAN Black Protective Case, 31.59"L x 22.99"W x 19.48"D (1660)
- PELICAN Black Protective Case, 10.62" L x 9.68" W x 4.87" D (1200)
- PELICAN Desert Tan Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500-000-190)
- PELICAN Black Protective Case, 57.42" L x 18.48" W x 11.23" D (017700-0000-110)
- PELICAN Black Protective Case, 9.44"L x 7.8"W x 4.29"D (1150)
- PELICAN Black Protective Case, 18-1/2"L x 14.06"W x 6.9"D (1500)
- SKB Tan Protective Case, 53.04"L x 16.98"W x 6.84"D (3I-5014-6T-E)
- Pelican Hard Case Storage