Shop All Hard Case Storage
This Product is Discontinued
Pelican
Black Protective Case, 19.7"L x 12"W x 18"D (Discontinued)
Mfr # 1440-001-110
Zoro # G7677311
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Includes Retractable Extension Handle, Polyurethane Wheels with Stainless Steel Bearings, O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Padlock Protectors
- Material Copolymer Polypropylene
- Features Watertight, Crushproof, Dustproof; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong; Light Weight
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1440-001-110
- Zoro # G7677311
- UPC # 019428060565
- Country of Origin Unknown
- Category Hard Case Storage
Dimensions
Overall Depth | 18 in |
Overall Length | 19 3/4 in |
Overall Width | 12 in |
Bottom Depth | 14 in |
Inside Width | 7 1/2 in |
Inside Length | 17 7/64 in |
Inside Depth | 16 in |
Lid Depth | 2 in |
Description
Protective Case, Bottom Depth 14 in, Color Black, Inside Depth 16 in, Inside Length 17 7/64 in, Inside Width 7 1/2 in, Lid Depth 2 in, Material Copolymer Polypropylene, Number of Wheels 2, Overall Depth 18 in, Overall Length 19 3/4 in, Overall Width 12 in, Standards IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280, Weight 14.5 lb, Foam Material None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.