Shop All Hard Case Storage
Pelican
Black Protective Case, 19.2"L x 15.2"W x 9"D
Mfr # IM2450
Zoro # G3047269
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Padlockable Hasps, Double Layer Soft Grip Handle, Vortex(R) Valve
- Material Plastic
- Features Airtight and Watertight, Hardick Case, Lightweight, Rugged, Tough
- Overall Depth 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # IM2450
- Zoro # G3047269
- UPC # 825494005344
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 9 in |
Overall Length | 19 1/4 in |
Overall Width | 15 1/4 in |
Inside Width | 13 in |
Lid Depth | 2 in |
Bottom Depth | 6 3/8 in |
Inside Length | 18 in |
Inside Depth | 8 3/8 in |
Width | 15.2" |
Depth | 9" |
Inside Width Range | 10 to 16 in |
Overall Length1 | Yes |
Depth (Top Lid - Bottom) | 2 in - 6 3/8 in |
Inside WxLxD | 13 in x 18 in x 8 3/8 in |
Overall Width2 | Yes |
Carry-On Size | No |
Padlock Hole Diameter | 1/4 in |
Overall Length2 | No |
Inside Depth Range | 4 to 10 in |
Overall Width1 | No |
Overall WxLxD | 15 1/4 in x 19 1/4 in x 9 in |
Inside Length Range | 12 to 20 in |
Overall Depth1 | Yes |
Overall Width14 | No |
Overall Length14 | No |
Overall Length22 | Yes |
Overall Depth14 | Yes |
Overall Depth9 | Yes |
Overall Width22 | Yes |
Overall Length9 | No |
Overall Width9 | No |
Overall Depth22 | Yes |
Description
Protective Case, Bottom Depth 6 3/8 in, Closure Type Padlock; Press and Pull, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 8 3/8 in, Inside Length 18 in, Inside Width 13 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 9 in, Overall Length 19 1/4 in, Overall Width 15 1/4 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 4-1/2'' Cup & Die Set (4'' Conduit) (HPS412)
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108)
- VERSADRIVE HMT ImpactaTap 3/8 in. x 18 NPT (308075-0030)
- CENTRAL TOOLS Engine Warp/Alignment Gage (06430-00)
- PELICAN Insert Lid Organizer for 1660 (1669)
- PELICAN O-Ring Lid for 1200/1300 (1203)
- PELICAN Black Protective Case, 21.9"L x 13.97"W x 7.49"D (015250-0011-110)
- PELICAN Silver Protective Case, 13.37"L x 11.6"W x 6"D (1400-001-180)
- PELICAN Panel Frame Kit for 1400 (1400PF)
- PELICAN Black Protective Case, 21.62"L x 17-1/4"W x 4.87"D (1495-001-110)
- NANUK CASES Yellow Protective Case, 9.1"L x 6.8"W x 3.8"D (903S-000YL-0A0)
- Pelican Hard Case Storage