Shop All Hard Case Storage
Pelican
Black Protective Case, 19.17" L x 12.8" W x 6.89" D
Mfr # 1485AIR
Zoro # G6414698
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam
- Material Plastic
- Features Business Card Holder, Durable, Lightweight
- Overall Depth 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # 1485AIR
- Zoro # G6414698
- UPC # 019428132262
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 3/4 in |
Overall Length | 19 1/8 in |
Overall Width | 12 3/4 in |
Inside Width | 10 1/4 in |
Lid Depth | 1 3/4 in |
Bottom Depth | 4 3/8 in |
Inside Depth | 6 1/8 in |
Inside Length | 17 3/4 in |
Depth | 6.9" |
Width | 12.8" |
Inside WxLxD | 10 1/4 in x 17 3/4 in x 6 1/8 in |
Overall Depth1 | Yes |
Overall Length1 | Yes |
Overall Width1 | Yes |
Inside Depth Range | 4 to 10 in |
Padlock Hole Diameter | 5/16 in |
Inside Width Range | 10 to 16 in |
Inside Length Range | 12 to 20 in |
Overall Width2 | Yes |
Overall Length2 | No |
Depth (Top Lid - Bottom) | 1 3/4 in - 4 3/8 in |
Carry-On Size | Yes |
Overall WxLxD | 12 3/4 in x 19 1/8 in x 6 3/4 in |
Overall Length9 | No |
Overall Depth9 | Yes |
Overall Length14 | No |
Overall Depth22 | Yes |
Overall Width9 | No |
Overall Depth14 | Yes |
Overall Length22 | Yes |
Overall Width22 | Yes |
Overall Width14 | Yes |
Description
Protective Air Case, Bottom Depth 4 3/8 in, Closure Type Double Throw, Color Black, Foam Design Flat, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 1/8 in, Inside Length 17 3/4 in, Inside Width 10 1/4 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 3/4 in, Overall Length 19 1/8 in, Overall Width 12 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 4' Concrete Vibrator (XRV01Z)
- PROSKIT LED Lighted Magnifier 8X (902-239)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Plier, 7 Functions (832203)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, SG Pallet (SG PALLET)
- PELICAN Black Protective Case, 24.9"L x 23.7"W x 13"D (IM2875)
- PELICAN Blue Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- PELICAN Black Protective Case, 9.44"L x 7.8"W x 4.29"D (1150)
- PELICAN Orange Protective Case, 16.44"L x 13"W x 6.82"D (1450-001-150)
- PELICAN Olive Drab Green Protective Case, 37-1/2"L x 27.13"W x 14.37"D (1730-000-130)
- PELICAN Desert Tan Protective Case, 33.4"L x 28.4"W x 17.65"D (1690-000-190)
- NANUK CASES Black Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010BK-0A0)
- Pelican Hard Case Storage