Shop All Hard Case Storage
Pelican
Black Protective Case, 18.2"L x 13.9"W x 6.7"D
Mfr # IM2300
Zoro # G3047320
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Padlockable Hasps, Double Layer Soft Grip Handle, Vortex(R) Valve
- Material Plastic
- Features Airtight and Watertight, Hardick Case, Lightweight
- Overall Depth 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # IM2300
- Zoro # G3047320
- UPC # 825494000172
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 3/4 in |
Overall Length | 18 1/4 in |
Overall Width | 12 7/8 in |
Inside Depth | 6 1/4 in |
Lid Depth | 2 in |
Inside Width | 11 3/4 in |
Bottom Depth | 4 1/4 in |
Inside Length | 17 in |
Depth | 6.7" |
Width | 13.4" |
Depth (Top Lid - Bottom) | 2 in - 4 1/4 in |
Overall Length2 | No |
Overall WxLxD | 12 7/8 in x 18 1/4 in x 6 3/4 in |
Carry-On Size | Yes |
Inside Width Range | 10 to 16 in |
Inside Length Range | 12 to 20 in |
Overall Width2 | Yes |
Overall Length1 | Yes |
Inside WxLxD | 11 3/4 in x 17 in x 6 1/4 in |
Overall Width1 | Yes |
Overall Depth1 | Yes |
Padlock Hole Diameter | 1/4 in |
Inside Depth Range | 4 to 10 in |
Overall Length14 | No |
Overall Depth22 | Yes |
Overall Length22 | Yes |
Overall Width9 | No |
Overall Length9 | No |
Overall Depth9 | Yes |
Overall Width14 | Yes |
Overall Depth14 | Yes |
Overall Width22 | Yes |
Description
Protective Case, Bottom Depth 4 1/4 in, Closure Type Padlock; Press and Pull, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 6 1/4 in, Inside Length 17 in, Inside Width 11 3/4 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 3/4 in, Overall Length 18 1/4 in, Overall Width 12 7/8 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Multi-Purpose Shear, 10 ga., Steel (MPS-2)
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap Machine Screw Sizes (5499846)
- DRILL AMERICA X Cobalt Heavy Duty Jobber Length Drill Bit (D/ACOX)
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 10 in Square, 120/240V AC V, 1.5 hp HP (49G989)
- PELICAN Yellow Protective Case, 10.62"L x 9.68"W x 4.87"D (1200-001-240)
- PELICAN Desert Tan Protective Case, 27.2"L x 27-1/2"W x 16.3"D (1640-000-190)
- PELICAN Black Protective Case, 20.7"L x 17.2"W x 8.40"D (1550NF)
- PELICAN Black Protective Case, 11.64"L x 8.34"W x 3.78"D (1170-001-110)
- PELICAN Desert Tan Protective Case, 10.62"L x 9.68"W x 4.87"D (1200)
- PELICAN Black Protective Case, 24.9"L x 23.7"W x 13"D (IM2875)
- SKB Black Protective Case, 32"L x 24-1/2"W x 16-7/8"D (3I-2922-16BE)
- Pelican Hard Case Storage