Shop All Hard Case Storage
Pelican
Black Protective Case, 18-1/2"L x 14.06"W x 6.93"D
Mfr # 1500NF
Zoro # G4788813
product price: $162.95
/ea
Free Shipping & Returns
$162.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
- Material Plastic
- Features Watertight, Crushproof, Dustproof; Automatic Pressure Equalization Valve; O-Ring Seal; Stainless Steel Hardware and Padlock Protectors
- Overall Depth 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1500NF
- Zoro # G4788813
- UPC # 019428002374
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 7 in |
Overall Length | 18 1/2 in |
Overall Width | 14 in |
Lid Depth | 1 7/8 in |
Bottom Depth | 4 1/4 in |
Inside Depth | 6 1/8 in |
Inside Length | 16 3/4 in |
Inside Width | 11 1/4 in |
Width | 14.1" |
Depth | 6.9" |
Padlock Hole Diameter | 5/16 in |
Inside WxLxD | 11 1/4 in x 16 3/4 in x 6 1/8 in |
Depth (Top Lid - Bottom) | 1 7/8 in - 4 1/4 in |
Overall Depth1 | Yes |
Overall Length1 | Yes |
Overall WxLxD | 14 in x 18 1/2 in x 7 in |
Inside Width Range | 10 to 16 in |
Overall Width1 | Yes |
Inside Depth Range | 4 to 10 in |
Overall Width2 | Yes |
Carry-On Size | Yes |
Overall Length2 | No |
Inside Length Range | 12 to 20 in |
Overall Width9 | No |
Overall Length9 | No |
Overall Depth9 | Yes |
Overall Depth14 | Yes |
Overall Width22 | Yes |
Overall Width14 | Yes |
Overall Length22 | Yes |
Overall Depth22 | Yes |
Overall Length14 | No |
Description
The Pelican 1500-001-110-G Black Protective Case is the ideal solution for protecting your tools. This hard case is made of durable polypropylene and has rubber over molded handles. With an overall length of 18 1/2 in., this protective case will fit your tool collection perfectly. It also has a width of 14 1/8 in., depth of 7 in., and inside length and width of 16 3/4 in. and 11 3/16 in. respectively. The black carrying case is also watertight, dustproof, crushproof, corrosion proof, chemical resistant, impact resistant, and comes with an automatic pressure purge valve. The Pelican 1500-001-110-G Protective Case offers exceptional protection for your tools while still being lightweight enough to be carried around easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAWSTOP TGP2 27 in. In-Line Router Table Assembly RT-F27, RT-PSW, RT-ST2, RT-C27 (RT-TGP)
- DYNAMIC Tools 12" Half Round Hand File, Bastard Cut (D094103)
- STARRETT Thickness Gage, 0.017 In, 1/2 x 12 In (667-17)
- LENOX Band Saw Blade, 11 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79647CLB113505)
- PELICAN Black Protective Case, 21.96"L x 13.9"W x 7.49"D (1525AIR)
- PELICAN Protective Air Case, 11.203125 in, Black (016370-0011-110)
- PELICAN Yellow Protective Case, 31.3"L x 20.4"W x 12.2"D (IM2950)
- PELICAN Desert Tan Protective Case, 13.37"L x 11.62"W x 6"D (1400NF)
- PELICAN Black Protective Case, 16.88"L x 13.23"W x 4.47"D (1470)
- PELICAN Olive Drab Green Protective Case, 22"L x 13.8"W x 9"D (1510NF)
- PLATT Black Protective Case, 12"L x 8"W x 3-3/4"D (307)
- Pelican Hard Case Storage