Shop All Hard Case Storage
Pelican
Black Protective Case, 16"L x 12.7"W x 6.6"D
Mfr # IM2200
Zoro # G3047366
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (2) Padlockable Hasps, Double Layer Soft Grip Handle, Foam, Vortex(R) Valve
- Material Plastic
- Features Airtight, Chemical Resistant, Corrosion Resistant, Crush Resistant, Dustproof, Hardick Case, Watertight
- Overall Depth 6 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # IM2200
- Zoro # G3047366
- UPC # 825494000103
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 5/8 in |
Overall Length | 16 1/4 in |
Overall Width | 12 3/4 in |
Inside Length | 15 in |
Lid Depth | 2 in |
Inside Width | 10 1/2 in |
Inside Depth | 6 in |
Bottom Depth | 4 in |
Depth | 6.6" |
Width | 12.7" |
Height | 16.2" |
Inside Width Range | 10 to 16 in |
Carry-On Size | Yes |
Depth (Top Lid - Bottom) | 2 in - 4 in |
Inside Length Range | 12 to 20 in |
Overall Depth1 | Yes |
Overall WxLxD | 12 3/4 in x 16 1/4 in x 6 5/8 in |
Overall Length1 | Yes |
Overall Width2 | Yes |
Inside WxLxD | 10 1/2 in x 15 in x 6 in |
Padlock Hole Diameter | 1/4 in |
Overall Length2 | No |
Inside Depth Range | 4 to 10 in |
Overall Width1 | Yes |
Overall Width14 | Yes |
Overall Width22 | Yes |
Overall Length14 | No |
Overall Width9 | No |
Overall Depth9 | Yes |
Overall Length9 | No |
Overall Length22 | Yes |
Overall Depth14 | Yes |
Overall Depth22 | Yes |
Description
Protective Case, Bottom Depth 4 in, Closure Type Padlock; Press and Pull, Color Black, Foam Design Flat, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 in, Inside Length 15 in, Inside Width 10 1/2 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 5/8 in, Overall Length 16 1/4 in, Overall Width 12 3/4 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Nut, Black Oxide, 1/2-13, 9/16 (41409)
- KIPP Cam Lever Adjustable S9 M03X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.9511103X10)
- MILWAUKEE TOOL SDS+ CORE 4"X2" (48-20-5245)
- DE-STA-CO Straight Line Action Clamp, 300lb., M8 (604-MM)
- PELICAN Black Rolling Case, 31"L x 19.39"W x 11.17"D (1670)
- PELICAN Black Protective Case, 10.62"L x 9.68"W x 6.87"D (1300NF)
- PELICAN ProtCase, 2 15/16 in, Double Throw, Black (1200NF)
- PELICAN ProtAirCase, 9 39/64 in, PrPu, Blk (016070-0011-110)
- PELICAN Black Protective Case, 24.6"L x 19.7"W x 8.6"D (IM2700)
- PELICAN Black Protective Case, 20.85"L x 12.7"W x 12-3/4"D (1460)
- NANUK CASES Case with Lid Organizer Divider, Olive, 935S-060OL-0A0 (935S-060OL-0A0)
- Pelican Hard Case Storage