Shop All Hard Case Storage
Pelican
Black Protective Case, 16.8"L x 13.23"W x 4.47"D
Mfr # 1470-001-110
Zoro # G7677442
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware
- Material Plastic
- Features Airtight, Automatic Pressure Equalization Valve, Chemical Resistant and Corrosion Proof Case, Dustproof, Ultra High Impact Structural Copolymer, Watertight
- Overall Depth 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1470-001-110
- Zoro # G7677442
- UPC # 019428005351
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 4 1/2 in |
Overall Length | 13 1/4 in |
Overall Width | 16 7/8 in |
Inside Depth | 3 7/8 in |
Bottom Depth | 2 3/8 in |
Lid Depth | 1 1/2 in |
Inside Length | 15 3/4 in |
Inside Width | 10 3/4 in |
Width | 16.9" |
Height | 13.2" |
Depth | 4.5" |
Padlock Hole Diameter | 5/16 in |
Carry-On Size | Yes |
Overall Depth14 | Yes |
Inside Length Range | 12 to 20 in |
Overall Width14 | No |
Overall Depth9 | Yes |
Overall Width22 | Yes |
Overall Depth22 | Yes |
Depth (Top Lid - Bottom) | 1 1/2 in - 2 3/8 in |
Inside Depth Range | Shallower than 4 in |
Overall WxLxD | 16 7/8 in x 13 1/4 in x 4 1/2 in |
Inside WxLxD | 10 3/4 in x 15 3/4 in x 3 7/8 in |
Overall Width9 | No |
Overall Length9 | No |
Overall Length22 | Yes |
Overall Length14 | Yes |
Inside Width Range | 10 to 16 in |
Description
Protective Case, Bottom Depth 2 3/8 in, Closure Type Double Safety Locking with Keys, Color Black, Handle Style Folding, Includes Foam Insert No, Inside Depth 3 7/8 in, Inside Length 15 3/4 in, Inside Width 10 3/4 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wheels 0, Overall Depth 4 1/2 in, Overall Length 13 1/4 in, Overall Width 16 7/8 in, Weight Capacity 24 lb, Standards MIL C-4150J, Weight 4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #58 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 1-5/8" (DWDN58)
- KEO Countersink Set, 0 FL, 5 PC, 60 Deg, Co, TiN (53509-TIN)
- DEWALT 7/16" PP Industrial Cobalt (DWA1228)
- KIPP Adjustable Handle, Size: 3 3/8-16X50 Zinc, Black Satin, Comp: Steel (K0116.3A41X50)
- PELICAN Black Protective Case, 10.62"L x 9.68"W x 6.87"D (1300NF)
- PELICAN Black Protective Case, 16.88"L x 13.23"W x 4.47"D (1470)
- PELICAN Desert Tan Protective Case, 8.41"L x 6.76"W x 3.87"D (1120)
- PELICAN Black Protective Case, 19"L x 15.2"W x 9"D (IM2450)
- PELICAN Black Protective Case, 20-1/2"L x 20-1/2"W x 19"D (340)
- PELICAN Black Protective Case, 33.43"L x 28.4"W x 17.6"D (1690NF)
- NANUK CASES Case with Foam, Yellow, 955S-010YL-0A0 (955S-010YL-0A0)
- Pelican Hard Case Storage