Shop All Hard Case Storage
Pelican
Black Protective Case, 16.44"L x 13"W x 6.82"D, Weight: 7.45 lb
Mfr # 1450
Zoro # G6212604
product price: $162.95
/ea
Free Shipping & Returns
$162.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Pick-N-Pluck Foam
- Material Plastic
- Features Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-Ring Sealed, Overmolded Handles, Pick-N-Pluck Foam, Watertight
- Overall Depth 6 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1450
- Zoro # G6212604
- UPC # 019428009243
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 7/8 in |
Overall Length | 16 1/2 in |
Overall Width | 13 in |
Bottom Depth | 4 3/8 in |
Inside Depth | 6 1/8 in |
Lid Depth | 1 3/4 in |
Inside Length | 14 5/8 in |
Inside Width | 10 1/4 in |
Inside WxLxD | 10 1/4 in x 14 5/8 in x 6 1/8 in |
Overall WxLxD | 13 in x 16 1/2 in x 6 7/8 in |
Inside Depth Range | 4 to 10 in |
Depth (Top Lid - Bottom) | 1 3/4 in - 4 3/8 in |
Overall Length2 | No |
Overall Length1 | Yes |
Overall Width1 | Yes |
Overall Depth1 | Yes |
Inside Width Range | 10 to 16 in |
Carry-On Size | Yes |
Padlock Hole Diameter | 5/16 in |
Inside Length Range | 12 to 20 in |
Overall Width2 | Yes |
Overall Depth22 | Yes |
Overall Length22 | Yes |
Overall Length14 | No |
Overall Width14 | Yes |
Overall Width9 | No |
Overall Depth9 | Yes |
Overall Length9 | No |
Overall Width22 | Yes |
Overall Depth14 | Yes |
Description
Protective Case, Bottom Depth 4 3/8 in, Closure Type Double Throw, Color Black, Foam Design Flat, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 1/8 in, Inside Length 14 5/8 in, Inside Width 10 1/4 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 7/8 in, Overall Length 16 1/2 in, Overall Width 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-400 AF with C-32 IW)
- ALIGN X-Axis Power Table Feed 110V~1 Phase (3129-0150)
- STANLEY Tool Box, Plastic, Black/Yellow, 24 in W x 10-1/2 in D x 10 in H (STST24410)
- KODIAK CUTTING TOOLS 31/64 High Speed Steel Reamer Right-Hand Spiral (5489869)
- PELICAN Black Protective Case, 38.12"L x 16"W x 6.12"D (017000-0010-110)
- PELICAN Desert Tan Protective Case, 31.59"L x 20.47"W x 12.45"D (1650)
- PELICAN Lid Organizer for 1510 (1519)
- PELICAN Yellow Protective Case, 11.8"L x 9.8"W x 7.7"D (IM2075)
- PELICAN Black Protective Case, 16.8"L x 13.23"W x 4.47"D (1470-001-110)
- PELICAN Black Micro Case, 7-1/2"L x 5.06"W x 2.12"D (1040S)
- SKB Black Protective Case, 22.92"L x 17.98"W x 11.55"D (3I-2015-10BE)
- Pelican Hard Case Storage