Shop All Hard Case Storage
Pelican
Black Protective Case, 13.37" L x 11.62" W x 6" D, Weight: 5.19 lb
Mfr # 1400
Zoro # G6213794
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Pick-N-Pluck Foam
- Material Plastic
- Features Automatic Pressure Equalization Valve, Crush Proof, Double Throw Latches, Dust Proof, O-Ring Sealed, Overmolded Handles, Pick-N-Pluck Foam, Watertight
- Overall Depth 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1400
- Zoro # G6213794
- UPC # 019428014421
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 6 in |
Overall Length | 13 3/8 in |
Overall Width | 11 5/8 in |
Lid Depth | 1 1/4 in |
Bottom Depth | 4 in |
Inside Length | 8 7/8 in |
Inside Width | 11 7/8 in |
Inside Depth | 5 1/4 in |
Inside Length Range | Shorter than 12 in |
Overall Width2 | Yes |
Carry-On Size | Yes |
Overall Depth1 | Yes |
Inside WxLxD | 11 7/8 in x 8 7/8 in x 5 1/4 in |
Overall Length2 | Yes |
Overall WxLxD | 11 5/8 in x 13 3/8 in x 6 in |
Overall Length1 | Yes |
Inside Depth Range | 4 to 10 in |
Overall Width1 | Yes |
Inside Width Range | 10 to 16 in |
Depth (Top Lid - Bottom) | 1 1/4 in - 4 in |
Overall Length9 | No |
Overall Depth22 | Yes |
Overall Depth14 | Yes |
Overall Depth9 | Yes |
Overall Width14 | Yes |
Overall Length14 | Yes |
Overall Length22 | Yes |
Overall Width22 | Yes |
Overall Width9 | No |
Description
If you need a protective case to store your camera, laptop or other electronic device, this Pelican 1400 WL/WF Black Protective Case is the one for you. Made of black polypropylene material, this case will protect your equipment from scratches and corrosion. The rubber over molded handles make it easy to carry around. This protective case has a length of 13 3/8 in., width of 11 5/8 in., depth of 6 in. and depth of 5 3/16 in.. It has an inside length and width of 11 13/16 in. and 8 7/8 in., respectively. The Pelican 1400 WL/WF Black Protective Case offers superior protection for your electronic devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 37/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD37/64)
- WESTWARD 1/4 in Drive Impact Socket 6 mm Size 6 pt Standard Depth, Black Oxide (4LYA2)
- HUOT Drill Dispenser, Original, Holds 1-1.5 In (13167)
- CARDINAL SAFETY CO Carabiner with 28" Retractable Lanyard and Belt Clip, 5PK (C-108L)
- PELICAN Yellow Protective Case, 24.6"L x 19.7"W x 8.7"D (IM2700)
- PELICAN Yellow Protective Case, 11.8"L x 9.8"W x 7.7"D (IM2075)
- PELICAN Micro Case, Black, 5.88 x 4.06 x 2.12 In (1010S)
- PELICAN Black Protective Case, 24.6"L x 19.7"W x 8.6"D (IM2700)
- PELICAN Black Protective Case, 22.07"L x 17.9"W x 10.42"D (015600-0050-110)
- PELICAN Black Protective Case, 11.64"L x 8.34"W x 3.78"D (1170-001-110)
- PELICAN Black Protective Case, 19.78" L x 15.77" W x 7.41" D (1520NF)
- Pelican Hard Case Storage