Shop All Hard Case Storage
Pelican
Black Padded Divider Case, 31.59"L x 23"W x 19.48"D
Mfr # 1664
Zoro # G1111603
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Automatic Purge Valve for Quick Equalization After Changes in Atmospheric Pressure
- Material Plastic
- Features Automatic Purge Valve, Crushproof, Dustproof, Over-Molded Rubber Handles, Stainless Steel Hardware, Water Resistant, Watertight Silicone O-Ring Lid
- Overall Depth 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1664
- Zoro # G1111603
- UPC # 19428088019
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 19 1/2 in |
Overall Length | 31 5/8 in |
Overall Width | 23 in |
Inside Width | 19 5/8 in |
Bottom Depth | 14 1/8 in |
Lid Depth | 3 1/2 in |
Inside Depth | 17 5/8 in |
Inside Length | 28 1/4 in |
Inside Depth Range | 12 to 18 in |
Inside Length Range | Longer than 20 in |
Padlock Hole Diameter | 5/16 in |
Inside WxLxD | 19 5/8 in x 28 1/4 in x 17 5/8 in |
Inside Width Range | Wider than 16 in |
Depth (Top Lid - Bottom) | 3 1/2 in - 14 1/8 in |
Description
Protective Case, Bottom Depth 14 1/8 in, Closure Type Double Throw, Color Black, Foam Design Flat, Handle Style Retractable, Includes Foam Insert Yes, Inside Depth 17 5/8 in, Inside Length 28 1/4 in, Inside Width 19 5/8 in, Lid Depth 3 1/2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 5, Number of Wheels 4, Overall Depth 19 1/2 in, Overall Length 31 5/8 in, Overall Width 23 in, IP/NEMA Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 25.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD25.0MM)
- CLC WORK GEAR Tool Belt, Tool Belt, Tan, Cotton, 0 Pockets (C501)
- SKIL Corded Table Saw with Folding, 15A, 120VAC (TS6307-00)
- IRWIN 10" L 1-1/2" Cap. Cast Iron Cst Irn Pipe Wrench W/1-1/2" Jaw Cap, 10" (274101)
- PELICAN Black Protective Case, 19.8"L x 15.8"W x 7.4"D (1520)
- PELICAN Desert Tan Protective Case, 31.28"L x 24.21"W x 17.48"D (1630-001-190)
- PELICAN Yellow Protective Case, 24.6"L x 19.7"W x 14"D (IM2750)
- PELICAN Orange Protective Case, 22.07"L x 17.92"W x 10.42"D (1560NF)
- PELICAN Orange Protective Case, 13.37"L x 11.62"W x 6"D (1400)
- PELICAN Protective Air Case, 11.203125 in, Black (016370-0011-110)
- PELICAN Desert Tan Protective Case, 24.76"L x 19.5"W x 13.9"D (1620)
- Pelican Hard Case Storage