Shop All Hard Case Storage
Pelican
Black Padded Divider Case, 31.59"L x 20.47"W x 12.45"D
Mfr # 016500-0040-110
Zoro # G1111542
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Case
- Material Copolymer
- Features Watertight, Dustproof, Crushproof; Equipped with Padded Dividers for Total Equipment Protection; 7" Extension Handle; Large Side Trunk Handles; Seven Large Latches; 2" Hard Rubber Transport Wheels and A Atmospheric Pressure Purge Valve
- Overall Depth 12.45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 016500-0040-110
- Zoro # G1111542
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 12.45" |
Overall Length | 31.59" |
Overall Width | 20.47" |
Details
Color | Black |
Includes | Case |
Material | Copolymer |
Features | Watertight, Dustproof, Crushproof; Equipped with Padded Dividers for Total Equipment Protection; 7" Extension Handle; Large Side Trunk Handles; Seven Large Latches; 2" Hard Rubber Transport Wheels and A Atmospheric Pressure Purge Valve |
Number of Wheels | 4 |
Handle Style | Fold Down Handle |
Case Type | Padded Divider Case |
Item | Padded Divider Case |
Description
Case 1654 with Padded Dividers,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Pozidriv 1 Power Bit x 2-3/4 (170Z1A)
- SOWA HIGH PERFORMANCE TAPS M12 x 1.75mm Yellow Ring HSSE-V3 Spiral Flute Taps (123662)
- KENNEDY Rolling Tool Cabinet, 5 Drawer, Red, 29 in W x 20 in D x 35 in H (295XR)
- DANTONA Power Tool Battery, Skil 2587-05 Skil SB14A (TOOL-265)
- PELICAN Black Protective Case, 31.59"L x 22.99"W x 19.48"D (1660)
- PELICAN Black Protective Case, 24.7"L x 19.57"W x 13.9"D (1620NF)
- PELICAN Black Protective Case, 22"L x 13.81"W x 9"D, Latch: Double Throw (1510)
- PELICAN Yellow Protective Case, 13.37"L x 11.62"W x 6"D (1400NF)
- PELICAN Desert Tan Protective Case, 13.37"L x 11.62"W x 6"D (1400NF)
- PELICAN Desert Tan Protective Case, 37-1/2"L x 27.13"W x 14.37"D (1730)
- NANUK CASES Case with Foam Insert for 3 Wine Bottles, 935S-080OR-0A0-20192 (935S-080OR-0A0-20192)
- Pelican Hard Case Storage