Shop All Hard Case Storage
Pelican
Black Padded Divider Case, 24.64"L x 19.39"W x 13.78"D
Mfr # 1624
Zoro # G1111551
product price: $672.99
/ea
Free Shipping & Returns
$672.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Automatic Purge Valve for Quick Equalization After Changes in Atmospheric Pressure
- Material Plastic
- Features Automatic Purge Valve, Crushproof, Dustproof, Over-Molded Rubber Handles, Stainless Steel Hardware, Water Resistant, Watertight Silicone O-Ring Lid
- Overall Depth 12 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1624
- Zoro # G1111551
- UPC # 19428087371
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 12 7/8 in |
Overall Length | 24 3/4 in |
Overall Width | 19 5/8 in |
Bottom Depth | 10 1/2 in |
Inside Depth | 12 1/2 in |
Lid Depth | 2 in |
Inside Length | 21 1/2 in |
Inside Width | 16 3/8 in |
Overall Width2 | Yes |
Padlock Hole Diameter | 5/16 in |
Inside Width Range | Wider than 16 in |
Carry-On Size | No |
Overall Length1 | No |
Overall WxLxD | 19 5/8 in x 24 3/4 in x 12 7/8 in |
Inside WxLxD | 16 3/8 in x 21 1/2 in x 12 1/2 in |
Inside Length Range | Longer than 20 in |
Inside Depth Range | Deeper than 10 in |
Overall Width1 | No |
Overall Length2 | No |
Overall Depth1 | No |
Depth (Top Lid - Bottom) | 2 in - 10 1/2 in |
Overall Length22 | No |
Overall Depth22 | Yes |
Overall Width9 | No |
Overall Depth9 | No |
Overall Length9 | No |
Overall Width14 | No |
Overall Length14 | No |
Overall Width22 | Yes |
Overall Depth14 | Yes |
Description
The Pelican 1624 Padded Divider Case is the perfect storage solution for your equipment. It will keep your gear safe and secure. The padded divider case has an automatic purge valve, which helps to expel moisture from inside the case. Made of dustproof, crushproof and watertight materials, this black hard case can withstand harsh conditions. The overmolded rubber handles make it easy to carry the case around, while stainless steel hardware offers strength and durability. The silicone O-ring lid ensures that your items are kept dry even in watery conditions. This Pelican 1624 Padded Divider Case is a durable storage solution you will be glad to have on hand for all kinds of situations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54343)
- GREY PNEUMATIC SKT 1/4" DR. X 24" IMPACT LOCKING EXTENS (GP964QL)
- CABLE PREP 5 in Cable Stripper 1/4 in (CPT-1100)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Jobber Length Drill Chicago-Latrobe 250AN Steam Oxide HSS RHS/RHC 5/16 (47504)
- PELICAN Black Protective Case, 33.43" L x 28.4" W x 17.65" D (1690)
- PELICAN Orange Protective Case, 22.07"L x 17.92"W x 10.42"D (1560-000-150)
- PELICAN Black Protective Case, 24.6" L x 19.7" W x 14.4" D (IM2750)
- PELICAN Case, 51-3/64 InLx27-35/64 Wx22-51/64 In (0550-000-110)
- PELICAN Black Protective Case, 32.58"L x 18.40"W x 11"D (1615)
- PELICAN Yellow Protective Case, 19.78"L x 15.77"W x 7.41"D (1520-000-240)
- NANUK CASES Case with Padded Divider, Olive, 908S-020OL-0A0 (908S-020OL-0A0)
- Pelican Hard Case Storage