Shop All Handheld Flashlights
This Product is Discontinued
Pelican
Black No Led Tactical Handheld Flashlight, 774 lm (Discontinued)
Mfr # 070000-0000-110
Zoro # G4418535
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flashlight Grade Tactical
- Lumens Range 450 to 750
- Maximum Lumens Output 602 lm
- Number of Batteries 2
- Flashlight Battery Size CR123
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 070000-0000-110
- Zoro # G4418535
- UPC # 019428140939
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | CR123 |
Length | 5.31 in |
Body Dia. | 0.13 in |
Manufacturers Warranty Length | Lifetime |
Battery Size | CR123 |
Overall Length | 5 1/4 in |
Manufacturer Warranty Length | Lifetime |
Body Diameter | 1/8 in |
Description
Flashlight, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 246 m, Maximum Brightness 774 lm, Run Time at Maximum Brightness 1.15 hr, Weight with Batteries 5.6 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating Not Rated
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.