Shop All Handheld Flashlights
This Product is Discontinued
Pelican
Black No Led Industrial Handheld Flashlight, 160 lm (Discontinued)
Mfr # 3315C-B
Zoro # G6103106
This Product is Discontinued
Key Features
- Flashlight Grade Industrial
- Lumens Range 100 to 249
- Maximum Lumens Output 160 lm
- Number of Batteries 3
- Flashlight Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 3315C-B
- Zoro # G6103106
- UPC # 019428127213
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 6.14 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AA |
Description
Handheld Flashlight, Battery Size AA, Number of Batteries 3, Rechargeable No, Body Color Black, Body Material Plastic, Lighting Technology LED, Weight with Batteries 6.2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.