Shop All Handheld Flashlights
Pelican
Black No Led 106 lm lm
Mfr # 019100-0001-110
Zoro # G0285509
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Flashlight Battery Size AAA
- Maximum Lumens Output 106 lm
- Flashlight Grouping Type Personal Light
- Number of Batteries 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 019100-0001-110
- Zoro # G0285509
- UPC # 019428116880
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AAA |
Length | 3.8 in |
Manufacturers Warranty Length | Limited Lifetime |
Description
Handheld Flashlight, Number of Batteries 1, Rechargeable No, Body Color Black, Lighting Technology LED, Weight with Batteries 1.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Mh100/u/med replacement light bulb lamp (MH100/U/MED EIKO)
- ILC Replacement for Lumenyte Ph1000 Long Life replacement light bulb lamp (PH1000 LONG LIFE LUMENYTE)
- ILC Replacement for Satco 50r20/fl/hal 120v. replacement light bulb lamp 2 Pack (50R20/FL/HAL 120V. SATCO)
- PROGRESS LIGHTING Square Glass 2-Light Close-to-Ceiling, 60 W, White (P4962-30)
- PELICAN Black Led 161 lm (020100-0101-110)
- PELICAN Yellow No Led Industrial Handheld Flashlight, 183 lm (2410C)
- PELICAN High Visibility Yellow Led 162 lm (033250-0102-245)
- PELICAN Black No AAA, 201 lm (5000)
- PELICAN Glow In the Dark Green No 653 lm lm (3410M)
- PELICAN Yellow No Led 130 lm (3315CC)
- PELICAN Lantern, LED, Body Yellow, ABS, 2.75 hr (090500-0000-245)
- Pelican Handheld Flashlights