Shop All Handheld Flashlights
Pelican
Black No 450 lm
Mfr # 7110
Zoro # G0745284
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 450 lm
- Number of Batteries 1
- Flashlight Battery Size AA
- Flashlight Battery Type Alkaline
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # 7110
- Zoro # G0745284
- UPC # 0019428154752
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 4.63 in |
Body Dia. | 3.75 in |
Battery Size | AA |
Alternate Battery Size | CR123 |
Body Diameter | 3 3/4 in |
Overall Length | 4 5/8 in |
Description
Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 93 m, Maximum Brightness 445 lm, Run Time at Maximum Brightness 1 hr, Weight with Batteries 4.1 oz, Alternate Battery Size CR123, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No, Drop Rating 1 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO SAFETY GROUP WORKLAMP: LED (9), FLOOD BEAM, SQUARE, 10-30VDC (E92006)
- JUNO LIGHTING Track Fixture, Flared Step, 75W, 120V (R552 BL)
- FEIT ELECTRIC 5.5 W, G16-1/2, Candelabra Screw (E12), PK2 (BPG1660W950CAFIL2/RP)
- SIMPLE DESIGNS Executive Banker's Desk Lamp with Glass Shade, Green (LT3216-GRN)
- PELICAN Lantern, LED, Body Yellow, ABS, 2.75 hr (090500-0000-245)
- PELICAN Handheld Lights, Flood, Spot Beam, ABS (034150-0302-245)
- PELICAN Black No 390 lm (5010)
- PELICAN Black Led 161 lm (020100-0101-110)
- PELICAN Flashlight, Battery Alkaline AA, 5 hr (3410MCC)
- PELICAN Yellow Rechargeable Led Industrial Handheld Flashlight, AA, 112 lm lm (2460C)
- NIGHTSTICK Black No Led 240 lm (XPP-5422B)
- Pelican Handheld Flashlights