Shop All Hard Case Storage
Pelican
Black Micro Case, 7-1/2"L x 5.06"W x 2.12"D
Mfr # 1040S
Zoro # G0236923
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Includes Carabiner
- Material Polycarbonate
- Features Automatic Pressure Equalization Valve - Balances Interior Pressure, Keeps Water Out, Stainless Steel Hardware, Crushproof, Dustproof, Watertight
- Overall Depth 2.12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 1040S
- Zoro # G0236923
- UPC # 019428089139
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 2.12" |
Overall Length | 7-1/2" |
Overall Width | 5.06" |
Inside Length | 6.5 in |
Inside Width | 3.87 in |
Exterior Depth | 2.12 in |
Exterior Length | 7.5 in |
Inside Depth | 1.75 |
Exterior Width | 5.06 in |
Inside Height | 1.75 in |
Exterior Height | 2.12 in |
Description
Protective Case, Product Type Protective Case, Resistance Properties Water Resistant, For Use With Smartphones, Housing Material Polycarbonate, Inside Height 1.75 in, Inside Length 6.5 in, Inside Width 3.87 in, IP Rating IP67, Mount Type Carabiner, Standards 03TEST1242, EN60529: 1992, IEC529: 1989, Lock Type Lockable, Closure Type Latch, Color Black, Exterior Height 2.12 in, Exterior Length 7.5 in, Exterior Width 5.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 25-3/8" Crimp Tool, Mechanical K425Bg 9000 lb. (K425BG)
- CRESCENT 1/2" x 8' Shockforce Nite Eye™ Tape Measure Keychain (L1108B)
- IRWIN 1/4" Drive Extension SAE (1869516)
- ZORO SELECT #5 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002055)
- PELICAN ProtCase, 2.08 in, Double Throw, Black (1170)
- PELICAN Case, 18-1/4 InLx13-1/2 InWx6-3/4 InD, YL (IM2300)
- PELICAN Black Protective Case, 22"L x 13.81"W x 9"D, Latch: Double Throw (1510)
- PELICAN Black Protective Case, 31.59" L x 22.9" W x 19.48" D (1660NF)
- PELICAN Black Protective Case, 24.76"L x 15.4"W x 8.24"D (1555AIR)
- PELICAN Black Protective Case, 19.8"L x 13.9"W x 4.68"D (1490)
- SKB Black Shock Rack Case, 39.1"L x 23.8"W x 15.3"D (3RS-5U24-25B)
- Pelican Hard Case Storage