Shop All Disposable Battery Packs
This Product is Discontinued
Pelican
Battery Pack, NiMH, 6V, For Pelican (Discontinued)
Mfr # 2469
Zoro # G0808464
This Product is Discontinued
Key Features
- Fits Brand Pelican
- Fits Model 2450 Stealthlite(TM), 2460 StealthLite(TM), 3650 Little Ed(TM), 3660 LED Little Ed(TM)
- Battery Type Nickel-Metal Hydride
- Voltage 6V
- For Use With 2EUE3, 5WAU0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 2469
- Zoro # G0808464
- UPC # 019428100223
- Country of Origin China
- Category Disposable Battery Packs
Details
Fits Brand | Pelican |
Item | Battery Pack |
Fits Model | 2450 Stealthlite(TM), 2460 StealthLite(TM), 3650 Little Ed(TM), 3660 LED Little Ed(TM) |
Battery Type | Nickel-Metal Hydride |
Voltage | 6V |
For Use With | 2EUE3, 5WAU0 |
Battery Capacity | 2,000 mAh |
Recharge Time | 3 to 4 hr |
Battery Chemistry | Nickel Metal Hydride |
Charging Time | 3 hr, 4 hr |
Compatible with Manufacturer Model Number | 2450, 2460, 3650, 3660 |
Compatible with Brand | Pelican |
Rechargeable | Yes |
Compatible with Manufacturer Part Number | 2450, 2460, 3650, 3660 |
Compatible with Manufacturer Model Number [NEW] | 2450, 2460, 3650, 3660 |
Compatible Manufacturer Part Number | 2450, 2460, 3650, 3660 |
Compatible Manufacturer Model Number | 2450, 2460, 3650, 3660 |
For Use with Mfr. Model Number | 2450, 2460, 3650, 3660 |
For Use With Mfr. Model Number | 2450, 2460, 3650, 3660 |
Description
Battery Pack, Battery Capacity 2,000 mAh, Battery Chemistry Nickel Metal Hydride, Compatible with Manufacturer Model Number 2450, 2460, 3650, 3660, Voltage 6V, Charging Time 3 hr, 4 hr, Compatible with Brand Pelican, Rechargeable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.