Shop All Battery Chargers
This Product is Discontinued
Pelican
Battery Charger, 7" L x 5" W x 2" D (Discontinued)
Mfr # 02380R-3040-000
Zoro # G5118771
This Product is Discontinued
Key Features
- Battery Chemistry Lithium Ion
- Mounting Style Desktop
- Width 5"
- Power Requirement 5V DC
- Number of Batteries Charged (1) 18650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 02380R-3040-000
- Zoro # G5118771
- UPC # 019428125561
- Country of Origin China
- Category Battery Chargers
Dimensions
Width | 5" |
Overall Width | 0.75 in |
Power Cord Length | 39 in |
For Battery Size | 18650 |
Overall Height | 2.75 in |
Overall Depth | 1.5 in |
Length | 7" |
Depth | 2" |
Details
Battery Chemistry | Lithium Ion |
Item | Rechargeable Battery Kit |
Mounting Style | Desktop |
Power Requirement | 5V DC |
Number of Batteries Charged | (1) 18650 |
Includes | (1) 18650 Battery |
Indicator | (1) LED Charging/Fully Charged |
Output Voltage - Charging | 5.0 V |
Battery Recharge Time | 6 hr |
Max. Operating Temp. | 122 Degrees F |
Input Connection | Micro USB Socket |
Standards | CE (emc) |
Output Current - Charging | 850 mA |
Min. Operating Temp. | -4 Degrees F |
Max. Output Current | 1.2 A |
For Use With | Rechargeable Batteries |
Description
Rechargeable Battery Kit, For Battery Size 18650, Battery Chemistry Lithium Ion, Includes (1) 18650 Battery, Power Requirement 5V DC, Input Connection Micro USB Socket, Power Cord Length 39 in, Overall Depth 1.5 in, Overall Height 2.75 in, Overall Width 0.75 in, Indicator (1) LED Charging/Fully Charged, Mounting Style Desktop, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. -4 Degrees F, Standards CE (emc)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.