Shop All Tool Bags, Backpacks & Totes
This Product is Discontinued
Pelican
Backpack, Urban Backpack with 15" Laptop Frame, Blk, Black (Discontinued)
Mfr # U105
Zoro # G1112811
This Product is Discontinued
Key Features
- Tool Storage Type Included Backpack
- Color Black
- Length 12-1/2"
- Width 9-1/2"
- Height 20-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # U105
- Zoro # G1112811
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 12-1/2" |
Width | 9-1/2" |
Height | 20-1/2" |
Details
Item | Urban Backpack with 15" Laptop Frame,Blk |
Tool Storage Type Included | Backpack |
Color | Black |
Description
Urban Backpack with 15 In. Laptop Frame,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.