Shop All Stacking Chairs
Pelican
Admin Desk, 30.8Lx21Wx28.5D, OD Green
Mfr # 472-ADMIN-DESK
Zoro # G8154176
product price: $2,065.99
/ea
Free Shipping & Returns
$2,065.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Latch Steel
- Color Olive Drab Green
- Overall Length 30 3/4 in
- Includes Free-Standing, Three-Height Adjustable Table, Foldable Chair with Backrest, (2) File Size Drawers for 8-1/2 in x 11 in Paperwork, (2) Shallow Drawers that are Padlockable, (2) Large Deep Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # 472-ADMIN-DESK
- Zoro # G8154176
- UPC # 094715653934
- Country of Origin United States
- Category Stacking Chairs
Dimensions
Overall Length | 30 3/4 in |
Overall Width | 21 in |
Overall Depth | 28 1/2 in |
Details
Material | Polyethylene |
Latch | Steel |
Color | Olive Drab Green |
Item | Admin Desk |
Includes | Free-Standing, Three-Height Adjustable Table, Foldable Chair with Backrest, (2) File Size Drawers for 8-1/2 in x 11 in Paperwork, (2) Shallow Drawers that are Padlockable, (2) Large Deep Drawers |
Style | Stacking Chair |
Description
Admin Desk, Material Polyethylene, Color Olive Drab Green, Overall Length 30 3/4 in, Overall Width 21 in, Overall Depth 28 1/2 in, Latch Steel, Includes Free-Standing, Three-Height Adjustable Table, Foldable Chair with Backrest, (2) File Size Drawers for 8-1/2 in x 11 in Paperwork, (2) Shallow Drawers that are Padlockable, (2) Large Deep Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA 15.38 in W 2 Drawer File Cabinets, Mahogany (ALEVA582816MY)
- HON Convergence Swivel-Tilt Chair, Adjustable (HONCMS1AACCF10)
- VERSARE EverPanel L-Shaped Wall Kit w/ Door 8'3"x6'6"x7'h (53006010)
- MONARCH SPECIALTIES Magazine Rack, Holder, Standing, Storage, Bathroom, Office, Bedroom, Pu Leather Look, White (I 2036)
- FLASH FURNITURE Black Plastic Stack Chair with Steel Sled Base, PK 5 (5-RUT-NC499A-BK-GG)
- FLASH FURNITURE Black Vinyl Stack Chair with Black Metal Frame, 4PK (4-NG-ZG10006-BK-BK-GG)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Plum (86484-P)
- FLASH FURNITURE Advantage Black Church Chairs 18.5" Wide (PCHT185-108)
- FLASH FURNITURE Navy/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-NVYWH-NAT-GG)
- NATIONAL PUBLIC SEATING Stacking Chair, 8100 Series, Polypropylene Black, PK4 (8110)
- FLASH FURNITURE Stack Chair, Yellow Plastic, Sled Base (RUT-2-YL-GG)
- Pelican Seating