Shop All Cases and Totes
Pelican
17" Laptop Case, Black
Mfr # IM2370
Zoro # G3047296
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits 17 in Laptops
- Color Black
- Material Resin
- Length 18 1/5 in
- Width 12 1/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelican
- MFR # IM2370
- Zoro # G3047296
- UPC # 825494003814
- Country of Origin United States
- Category Cases and Totes
Dimensions
Length | 18 1/5 in |
Width | 12 1/10 in |
Depth | 5 3/4 in |
Overall Width | 14 3/4 in |
Overall Height | 20 in |
Overall Depth | 5 3/4 in |
Details
Item | Laptop Bag |
Fits | 17 in Laptops |
Color | Black |
Material | Resin |
Includes | Detachable Computer Sleeve and Accessories Pouch, Retractable Extension Handle |
Features | Hardick Case |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 0 |
Product Type | Laptop Bag |
Description
Laptop Bag, Fits 17 in Laptops, Color Black, Material Resin, Length 18 1/5 in, Width 12 1/10 in, Depth 5 3/4 in, Includes Detachable Computer Sleeve and Accessories Pouch, Retractable Extension Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Transparent Tape, 3/4 in. x 1296 in., PK6 (600-6PK)
- SCOTCH Carton Sealing Tape, Green, 48mm x 50m (373)
- POST-IT Note, Popup, 3X3, 6Pk, Assrtd Pk (MMMR330AN)
- COLORFABB Special Copperfll 1.75Mm .75Kg (8719033555174)
- PELICAN Cell Phone/Digital Player Case, iPhone 4, Black (1015-015-110)
- PELICAN 17" Laptop Case with Foam, Black (IM2370)
- PELICAN Hardback Laptop Case w/ Liner, Fits 15" (1095CC)
- PELICAN Memory Card Case, Water Resistant, Blk (009150-0100-110)
- STORSYSTEM Antimicrobial Wide Line Single Depth 3” Tote Tray in Light Gray (CE1956ALG1)
- PAKTEK Paktek 99800 BriefCase (99800)
- SOLO Vinyl Briefcase 17-1/2"x12-1/2", Black (USLK854)
- Pelican Cases and Totes